Shop All Needle Nose Pliers
T-Rex
GB Plier, 634 in OAL, 112 in Cutting Capacity, Red Handle, Cushioned Handle, 14 in W Tip
Mfr # GS-385
Zoro # G808331266
product price: $17.59
/ea
Sold in multiples of 5 for $87.95
$87.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand T-Rex
- MFR # GS-385
- Zoro # G808331266
- UPC # 32076068882
- Country of Origin China
- Category Needle Nose Pliers
Description
GB Plier, Cutting Capacity 112 in, Jaw Type Comfortable, HighLeverage, Curved Serrated, Jaw Material Carbon Steel, Nose Type Long, Tip Width 14 in, Cushioned Handle, 312 in L Handle, Handle Color Red, 634 in OAL, Cut Material Aluminum, Brass, Copper, Includes Cutter and Crimper
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Air Drill, Industrial, Pistol, 3/8 In. (53060)
- APEX TOOL GROUP Bit 1/4 Hex Drv Insert No3/16 (185-4X)
- KEO Drill/Countersink, 60 deg., #5, 7/16in, LH, (10550)
- PROTO 3/4 in Drive Impact Socket 19 mm Size, Standard Socket, black oxide (J07519MT)
- KLEIN TOOLS 5 5/8 in Needle Nose Plier Plastic Dipped Handle (D327-51/2C)
- COOL KITCHEN 3706V 4 Piece 16 in. Needle Nose Pliers Set with Extra Long Reach (CO2998550)
- TENG TOOLS LONG.NOSE.BENT.PLIERS (MB463-6)
- KNIPEX 6 1/4 in 22 Needle Nose Plier Cushion Grip Handle (22 08 160 SBA)
- TITAN Pistol Grip Needle Nose Plier/Crimper, 9" (11400)
- KNIPEX Bent Round Nose Plier, 5-1/4", 7/8" Jaw (35 42 135 G)
- TITAN Pliers, Long Nose, 45deg., 16" (60782)
- T-Rex Pliers