Shop All Internal Hard Drives
Systor
Systor 1:3 SATA 2.5" & 3.5" Dual Port/Hot Swap Hard Disk Drive / Solid State Drive (HDD/SSD) Duplicator/Sanitizer - (90MB/sec)
Mfr # SYS103HS-DP
Zoro # G703742129
product price: $834.99
/ea
Free Shipping & Returns
$834.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Systor
- MFR # SYS103HS-DP
- Zoro # G703742129
- UPC # 662712132310
- Country of Origin China
- Category Internal Hard Drives
Description
The Systor 1 to 3 Hard Drive / Solid State Drive (HDD/SSD) Duplicator/Sanitizer - Hot-Swappable Dual Port. Fits both 2.5" & 3.5" Hard Disk Drive without using an adapter. Tower duplicator easily copies any type of file on your SATA hard disk drive with quick and complete accuracy. Regardless of whether the disk drive environment is in Unix, Linux, Windows, or Macintosh platforms, the copy tower will accurately clone your hard disk at a stable and steady rate. Accurate disk reproduction is provided for all formats, such as FAT 16/32 or NTFS formatted. A new feature to the hard drive duplicator is the 3D LED status lights. This allows the user to keep track of their drives without having to be right in front of the workstation. The stylish all-black door has built in vents for optimal cooling and air flow to keep your drives running at their best. To further enhance the cooling, included is a rear outtake fan on each drive. Complete standalone duplicator, NO software or computer required, Built for continuous burning, NO cool down time required.Warranty:1 Year Parts, 3 Years Labor Warranty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERYJACK PowerStar HR22-12 Genuine BB Battery - 12V, 22Ah (BA46972)
- MIGHTY MAX BATTERY 12V 8Ah Compatible for APC Back-UPS RS 1300VA LCD, BR1300LCD - 4 Pack (ML8-12MP416143101)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replacement for Yuasa NP18-12B - 4 Pack (ML18-12MP4167337411)
- MIGHTY MAX BATTERY 6V 7Ah Replacement Battery for Sunnyway SW670, SW675 + 6V Charger (ML7-6CHRGR18714)
- SEAGATE Barracuda 8TB 5400RPM SATA 6.0 GB/s 256MB Hard Drive (3.5in.) (ST8000DM004)
- KIOXIA Kcd8 Series - Ssd - 15360 Gb - U.2 Pcie 4.0 X4 Nvme (KCD8XRUG15T3)
- SANOXY USB 2.0 to 2.5inch HDD 7+15pin SATA Hard Drive Cable Adapter For SATA SSD & HDD (SANOXY-CABLE68)
- GLYPH Glyph 4Tb Studio Raid Mini Usb (SRM4000B)
- INTEL 2.5 in. 375 GB Solid State Drive for P4800X Series (SSDPE21K375GA01)
- APRICORN MASS STORAGE Apricorn ASK3-60GB 60 GB AES-XTS 256-Bit Hardware Encrypted Secure USB 3.0 Memory Key (ASK3-60GB)
- SEAGATE Barracuda 6TB 5400RPM SATA 6.0 GB/s 256MB Hard Drive (3.5in.) (ST6000DM003)
- Systor Internal Hard Drives