Shop All Notification & Audible Devices
System Sensor
Speaker, Marked Fire Strobe, Red
Mfr # SRL
Zoro # G9913550
$50.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Marked Fire Strobe
- Finish Red
- Mounting Wall
- Length (In.) 5 5/8 in
- Tube Length (Ft.) 1 ft
Product Information
- Brand System Sensor
- MFR # SRL
- Zoro # G9913550
- UPC # 783863047480
- Country of Origin Mexico
- Category Notification & Audible Devices
Dimensions
Length (In.) | 5 5/8 in |
Tube Length (Ft.) | 1 ft |
Details
Item | Strobe |
Type | Marked Fire Strobe |
Finish | Red |
Mounting | Wall |
Flash (Candela) | 15/185 cd |
Includes | Mounting Plate |
Standby State (mA) | 0 mA |
Standards | CSFM, FM, UL Listed |
Ambient Temp. Limits (F) | 32 Degrees to 120 Degrees F |
For Use With | Fire Alarm Panel |
Standby Current (uA) | 0 uA |
Humidity Range (% RH) | 10 to 93% RH |
Alarm State (mA) | 44 to 326 mA |
Voltage | 12/24V DC |
Description
Strobe, Marked Fire Strobe, Finish Red, Wall Mounting, Flash (Candela) 15/185 cd, Standby Current (uA) 0 uA, Depth (In.) 1 15/16 in, Height (In.) 5 5/8 in, Length (In.) 5 5/8 in, Tube Length (Ft.) 1 ft, Width (In.) 4 11/16 in, Ambient Temp. Limits (F) 32 Degrees to 120 Degrees F, Alarm State (mA) 44 to 326 mA, Humidity Range ( Percent RH) 10 to 93 Percent RH, Standby State (mA) 0 mA, Voltage 12/24V DC, Standards CSFM, FM, UL Listed, Includes Mounting Plate, For Use With Fire Alarm Panel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Size 15 Men's Steel Rubber Boot, Black (8990800)
- BDG Goatskin Cut Resistant Driver w/ Backhand Protection, Size XL (20-1-1880-XL)
- ZORO SELECT Hard Hat Rack, Color: Black (6GLA9)
- TILLMAN Cold Protection Gloves, 100g Thinsulate Lining, L (1592L)
- SYSTEM SENSOR Horn, Marked Fire, Red (HRL)
- SYSTEM SENSOR Mini Horn, Red (MHR)
- SYSTEM SENSOR Mini Horn, White (MHW)
- SYSTEM SENSOR Strobe Light, Smoke Detector, 55mA (AOS)
- SYSTEM SENSOR Speaker, Speaker Strobe, White (SPCWL)
- SYSTEM SENSOR Horn Speaker Systems Depot Outdoor Red (SPRK)
- SAFETY TECHNOLOGY INTERNATIONAL Fire Extinguisher Alarm (STI-6255)
- System Sensor Fire Protection