Shop All Eyewash and Shower Parts and Accessories
System Sensor
Horn Strobe, Marked Fire, Wall or Ceiling
Mfr # P4WL
Zoro # G6536140
product price: $88.45
/ea
Free Shipping & Returns
$88.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alarm Current 43 to 222mA DC, 60 to 257mA FWR
- Finish Unfinished
- Voltage 12/24V DC
- Number Required 0
- Peak Output (dBA) 88 dBA
Product Information
- Brand System Sensor
- MFR # P4WL
- Zoro # G6536140
- UPC # 783863047459
- Country of Origin Mexico
- Category Eyewash and Shower Parts and Accessories
Dimensions
Height | 6 5/8 in |
Length | 6 5/8 in |
Width | 6 5/8 in |
Depth | 3 5/16 in |
Details
Alarm Current | 43 to 222mA DC, 60 to 257mA FWR |
Finish | Unfinished |
Voltage | 12/24V DC |
Number Required | 0 |
Peak Output (dBA) | 88 dBA |
Standards | UL Listed |
Item | Horn Strobe |
Ambient Temp. Limits (F) | 32 Degrees to 120 Degrees F |
Type | Marked Fire |
Flash (Candela) | 15/30/75/110/135/185 cd |
Humidity Range (% RH) | 10 to 93% RH |
Includes | Mounting Plate |
Mount Type | Wall or Ceiling |
Description
Horn Strobe, Marked Fire, Finish Unfinished, Wall or Ceiling Mounting, Alarm Current 43 to 222mA DC, 60 to 257mA FWR, Peak Output (dBA) 88 dBA, Flash (Candela) 15/30/75/110/135/185 cd, Depth (In.) 3 5/16 in, Height (In.) 6 5/8 in, Length (In.) 6 5/8 in, Width (In.) 6 5/8 in, Ambient Temp. Limits (F) 32 Degrees to 120 Degrees F, Humidity Range ( Percent RH) 10 to 93 Percent RH, Number Required 0, Voltage 12/24V DC, Standards UL Listed, Includes Mounting Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV272-3 Type R Class 3 Multipurpose Surveyor Vest (SV272-3ZGM-3X)
- AVENGER SAFETY FOOTWEAR Size 17 FOUNDATION CN PR, MENS PR (A7400-17W)
- MILWAUKEE TOOL Knit Gloves, Finished, Size L (48-73-7152)
- SKECHERS Athletic Work Shoes, 8-1/2, M, Gray, PR (76601 BKGY SIZE 8.5)
- HONEYWELL Cover, Tyvek, 13-13/16" L, 10" W, 1-1/2" H (32-002015-0000)
- NMC Emergency Shower Sign (S54R)
- BRADLEY Eyewash Assembly (S90-094GR)
- SPEAKMAN Drench Hose Self Closing Valve (RPG20-2020)
- GUARDIAN EQUIPMENT Curtain, Modesty, Assy (AP250-015)
- BRADLEY SS Strainer for Eyewash Bowl (173-009)
- GUARDIAN EQUIPMENT Spray Hd, Fs, Grn, 1/4, Assy (AP470-021GRN)
- System Sensor Eyewash Stations and Shower Equipment