Shop All Notification & Audible Devices
System Sensor
Chime Strobe, Unmarked, White
Mfr # CHSWL
Zoro # G9913027
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Unmarked
- Finish White
- Standards CSFM, FM, UL Listed
- Mounting Wall
- Length (In.) 5 5/8 in
Product Information
- Brand System Sensor
- MFR # CHSWL
- Zoro # G9913027
- UPC # 783863047657
- Country of Origin Mexico
- Category Notification & Audible Devices
Dimensions
Length (In.) | 5 5/8 in |
Tube Length (Ft.) | 1 ft |
Depth | 1.9" |
Width | 4.7" |
Details
Item | Chime Strobe |
Type | Unmarked |
Finish | White |
Standards | CSFM, FM, UL Listed |
Mounting | Wall |
Voltage | 12/24V DC |
Includes | Mounting Plate |
Standby Current (uA) | 0 uA |
Alarm State (mA) | 44 to 326 mA |
For Use With | Fire Alarm Panel |
Peak Output (dBA) | 78 dBA |
Flash (Candela) | 15/185 cd |
Ambient Temp. Limits (F) | 32 Degrees to 120 Degrees F |
Humidity Range (% RH) | 10 to 93% RH |
Standby State (mA) | 0 mA |
Application | Fire Alarm, Indoor |
Description
Chime Strobe, Unmarked, Finish White, Wall Mounting, Peak Output (dBA) 78 dBA, Flash (Candela) 15/185 cd, Standby Current (uA) 0 uA, Depth (In.) 1 15/16 in, Height (In.) 5 5/8 in, Length (In.) 5 5/8 in, Tube Length (Ft.) 1 ft, Width (In.) 4 11/16 in, Ambient Temp. Limits (F) 32 Degrees to 120 Degrees F, Alarm State (mA) 44 to 326 mA, Humidity Range ( Percent RH) 10 to 93 Percent RH, Standby State (mA) 0 mA, Voltage 12/24V DC, Standards CSFM, FM, UL Listed, Includes Mounting Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Men's Black Nylon Rain Jacket size 2XL (J162-001 XXL REG)
- NEESE Outerwear Magnum 45 Coat w/Attached Hood-Green-2X (45001-30-1-GRN-2X)
- PIP Cut-Resistant Gloves, L, 9" L, PR (9110)
- GERSON Signature One-Step Disposable Kit TPE Half-Mask with OV-P95, MED, 12PK (0871501B)
- SYSTEM SENSOR Compact Horn, Marked Fire, White (HGWL)
- SYSTEM SENSOR Outdoor H/S, Wall, 2-Wire, Std Candela, Red (P2RK)
- SYSTEM SENSOR Speaker Strobe, Speaker Strobe, Red (SPSCRL)
- SYSTEM SENSOR Outdoor Horn, Red (HRK)
- SYSTEM SENSOR Speaker, Marked Fire Strobe, Red (SRL)
- SYSTEM SENSOR Horn, Marked Fire, Red (HRL)
- SOUNDTUBE In-Ceiling Speaker, White, 20 Max. Wattage (RS42-EZ-WH)
- System Sensor Fire Protection