Synflex

Tubing, 1/4 In OD, 250 Ft, Blk w/Violet


product price: $81.79
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tube Material Polyethylene
  • Material Polyethylene
  • Inside Dia. 5/32 in
  • Outside Dia. 1/4 in
  • Wall Thickness 0.04 in
See all product information

Product Information

Dimensions

Inside Dia. 5/32 in
Outside Dia. 1/4 in
Tube Length 250 ft
Tube Bend Radius 2 in
Outside Diameter 1/4 in
Overall Length 250 ft
Bend Radius 2 in
Inside Diameter 5/32 in

Description

Tubing, Application Air, Color Black, Hardness Shore D 45, Inside Diameter 5/32 in, Jacket Material No Jacket, Material Polyethylene, Material Trade Name Synflex, Maximum Operating Pressure 522.14 psi, Maximum Operating Temperature 176 Degrees F, Outside Diameter 1/4 in, Overall Length 250 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Flame Retardant, Reinforcement Not Reinforced, Standards 1238, 1505, 2863, 570, 638, 746, ASTM D635, UL 94

Restrictions

  • *** This is a restricted item. It cannot be used in the USA for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.