Shop All Fuel Lines & Hoses
Synflex
Hose Assembly, Coil, w/12 In Pigtail
Mfr # 15CA12-12
Zoro # G1522507
original price:
$112.99
9% off
new price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -40 Degrees to 200 Degrees F
- Standards SAE J844, TYPE 3B and DOT-FMVSS 106
- Includes 12 in Pigtail
- Type Coil with 12 in Pigtail, Pair, Red/Blue
- Color Red/Blue
Product Information
- Brand Synflex
- MFR # 15CA12-12
- Zoro # G1522507
- Country of Origin Mexico
- Category Fuel Lines & Hoses
Dimensions
Outside Dia. | 1/2 in |
Length | 144 in |
Details
Temp. Range | -40 Degrees to 200 Degrees F |
Standards | SAE J844, TYPE 3B and DOT-FMVSS 106 |
Includes | 12 in Pigtail |
Type | Coil with 12 in Pigtail, Pair, Red/Blue |
Color | Red/Blue |
Item | Hose Assembly |
Material | Nylon |
Max. Working Pressure | 225 psi |
Description
Hose Assembly, Color Red/Blue, Length 144 in, Standards SAE J844, TYPE 3B and DOT-FMVSS 106
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Rib Ace, 400J10 (400J10)
- SUR&R Line Adapter, 1/2" Fuel Connectors, PK2 (K420)
- HUSKY LINER 02-12 RAM 1500/03-12 RAM 2500/3500 FRONT FLOOR MATS BLACK (51221)
- SCHLEY PRODUCTS TOY HARM BAL HOLDER (SL64300)
- SYNFLEX Hose Assembly, Coil, w/48 In Pigtail (15CA48-12)
- VAICO Charger Intake Hose, V30-2501 (V30-2501)
- S.U.R. & R. AUTO PARTS 3/8" Nylon To Hose Connector (K145)
- DAYCO Fuel Hose, ID 5/16 In, OD 0.56 In, Black (80061)
- GATES BARRICADE FUEL LINE HOSE (27302)
- S.U.R. & R. AUTO PARTS 3/8" Quick Cnct to Nylon Cnct (K155)
- MOTORMITE Fuel Hose Clamp Kit, 90099 (90099)
- Synflex Fuel Lines & Hoses