Shop All Nylon Tubing
Synflex
Air Brake Tubing, Yellow, 50 ft
Mfr # 3270-0614-0050
Zoro # G410993616
product price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyamide, Polyester
- Wall Thickness 0.06 in
- Standards DOT-FMVSS 108, J1131, J2492-3, SAE J844
- Color Yellow
- Length 50 ft
Product Information
- Brand Synflex
- MFR # 3270-0614-0050
- Zoro # G410993616
- Country of Origin Mexico
- Category Nylon Tubing
Dimensions
Length | 50 ft |
Outside Diameter | 3/8 in |
Details
Tube Material | Polyamide, Polyester |
Wall Thickness | 0.06 in |
Standards | DOT-FMVSS 108, J1131, J2492-3, SAE J844 |
Item | AIR BRAKE TUBING |
Color | Yellow |
Reinforcement | Polyester Braid |
Weight per Foot | 0.028 lb/ft |
Jacket Material | Nylon |
Application | Truck & Trailer Air Brake |
Resistance Properties | UV Resistant |
Jacket Color | Red |
Maximum Operating Temperature | 200 Degrees F |
Includes Fittings | No |
Maximum Working Pressure | 350 psi |
Product Type | Air Brake Tubing |
Air Brake Type | Type B |
Description
AIR BRAKE TUBING, Product Type Air Brake Tubing, Air Brake Type Type B, Application Truck & Trailer Air Brake, Bend Radius Not Applicable, Coiled Air Tube Application Not Applicable, Color Yellow, Maximum Operating Temperature 200 Degrees F, Includes Fittings No, Fitting Side A Material Not Applicable, Specific Fitting Side A Shape Not Applicable, Fitting Side A Gender Not Applicable, Fitting Side A Size Not Applicable, Fitting Side A Thread Size Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hex Head Plug, Steel, 1 1/4 in, Male SAE (20 P5ON-S)
- KOHLER 54 (1422818-0)
- AMERICAN BUILT PRO 1 in PVC Drainhose Adapter for all American Built Pro drain pans (SPF-100)
- DORMONT Safety Gas Valve (CF-50)
- SYNFLEX Air Brake Tubing, Black, 50 m (4247-0410-50)
- SYNFLEX Air Brake Tubing, Green, 25 m (4247-0415-25)
- SYNFLEX Air Brake Tubing, Green, 25 m (3270-0615-0025)
- SYNFLEX Air Brake Tubing, Black, 25 m (3270-0610-0025)
- ZORO SELECT Tubing, 4mm OD 5/32" OD, Nylon, Blk, 100Ft (2VDP2)
- NYLOCHEM Nylochem Nylon 12 Tubing, 1/4" OD x 0.150" ID, 100', Natural (N14X.150ANA)
- ZORO SELECT Nylon Tubing for Air, 1/16" ID x 1/8" OD x 100 Ft. L (ZUSA-HT-577)
- Synflex Nylon Tubing