Shop All Brake Parts
Synflex
Air Brake Tubing, Type B, 5/8 In OD, Orange
Mfr # 3270-1013-0100
Zoro # G1439733
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 100 ft
- Outside Dia. 5/8 in
- Material Polyamide/Polyester
- Type Type B - Reinforced
- Color Orange
Product Information
- Brand Synflex
- MFR # 3270-1013-0100
- Zoro # G1439733
- Country of Origin Mexico
- Category Brake Parts
Dimensions
Length | 100 ft |
Outside Dia. | 5/8 in |
Tube Size | 0.441 in |
Outside Diameter | 5/8 in |
Details
Item | Tubing |
Material | Polyamide/Polyester |
Type | Type B - Reinforced |
Color | Orange |
Standards | SAE J844 |
Application | Truck & Trailer Air Brake |
Product Type | Air Brake Tubing |
Jacket Material | Nylon |
Maximum Working Pressure | 225 psi |
Jacket Color | Orange |
Maximum Operating Temperature | 200 Degrees F |
Air Brake Type | Type B |
Includes Fittings | No |
Weight per Foot | 0.07 lb/ft |
Tube Material | Polyamide, Polyester |
Resistance Properties | UV Resistant |
Reinforcement | Polyester Braid |
Wall Thickness | 0.09 in |
Description
Tubing, Product Type Air Brake Tubing, Air Brake Type Type B, Application Truck & Trailer Air Brake, Bend Radius Not Applicable, Coiled Air Tube Application Not Applicable, Color Orange, Maximum Operating Temperature 200 Degrees F, Includes Fittings No, Fitting Side A Material Not Applicable, Specific Fitting Side A Shape Not Applicable, Fitting Side A Gender Not Applicable, Fitting Side A Size Not Applicable, Fitting Side A Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA-DOG 7 to 4 Trailer Plug Adapter (753874-1)
- BOOMERANG RUBBER Mud Flaps, 14 in X 24 in, Rubber, Black (SRI2414A1PL)
- GROTE Clearance/Marker Lamp, Narrow Rail, Ylw (45173)
- D-A LUBRICANT CO PennGrade Full Synthetic Motor Oil SAE 5W20 - 12 Quart Case (62826)
- SYNFLEX Air Brake Tubing, Type B, 5/8 In OD, Red (3270-1012-0250)
- SYNFLEX Air Brake Tubing, 100 ft., Black (4247-0410-100)
- SYNFLEX Air Brake Tubing, Type B, 3/8 In OD, Red (3270-0612-0500)
- SYNFLEX Air Brake Tubing, Type B, 3/8 In OD, Orange (3270-0613-0100)
- SYNFLEX Air Brake Tubing, Type B, 1/2 In OD, Green (3270-0815-0100)
- SYNFLEX Air Brake Tubing, Type B, 3/4 In OD, Black (3270-1210-0250)
- WEATHERHEAD Male Elbow, 1/2-14, 5/8 In Tube Sz (1869X10S)
- Synflex Brake Parts