Shop All Brake Parts
Synflex
Air Brake Tubing, Type B, 5/8 In OD, Blue
Mfr # 3270-1016-0100
Zoro # G2980853
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 100 ft
- Outside Dia. 5/8 in
- Material Polyamide/Polyester
- Type Type B - Reinforced
- Color Blue
Product Information
- Brand Synflex
- MFR # 3270-1016-0100
- Zoro # G2980853
- Country of Origin Mexico
- Category Brake Parts
Dimensions
Length | 100 ft |
Outside Dia. | 5/8 in |
Tube Size | 0.441 in |
Outside Diameter | 5/8 in |
Details
Item | Tubing |
Material | Polyamide/Polyester |
Type | Type B - Reinforced |
Color | Blue |
Standards | DOT FMVSS 106, J1131, J2492-3, SAE J844 |
Application | Truck & Trailer Air Brake |
Product Type | Air Brake Tubing |
Reinforcement | Polyester Braid |
Wall Thickness | 0.09 in |
Weight per Foot | 0.07 lb/ft |
Air Brake Type | Type B |
Jacket Color | Blue |
Maximum Working Pressure | 225 psi |
Maximum Operating Temperature | 200 Degrees F |
Jacket Material | Nylon |
Tube Material | Polyamide, Polyester |
Includes Fittings | No |
Resistance Properties | UV Resistant |
Description
Tubing, Product Type Air Brake Tubing, Air Brake Type Type B, Application Truck & Trailer Air Brake, Bend Radius Not Applicable, Coiled Air Tube Application Not Applicable, Color Blue, Maximum Operating Temperature 200 Degrees F, Includes Fittings No, Fitting Side A Material Not Applicable, Specific Fitting Side A Shape Not Applicable, Fitting Side A Gender Not Applicable, Fitting Side A Size Not Applicable, Fitting Side A Thread Size Not Applicable, Fitting Side A Connection Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERRICK MACHINE CO Merrick Machine M998104 Pair of Heavy Duty 12 In. x 16 In. Auto Dollys (M998104)
- KEN-TOOL REPL HANDLE (T11HN) (KT35113)
- ORALITE Reflective Tape, Railcar Type (18608)
- CRESCENT JOBOX 24" x 24" Underbed Mounting Brackets (229000)
- SYNFLEX Air Brake Tubing, Type B, 3/8 In OD, Red (3270-0612-0100)
- SYNFLEX Air Brake Tubing, 100 ft., Blue (4247-0416-100)
- SYNFLEX Air Brake Tubing, Type B, 3/4 In OD, Blk (3270-1210-0100)
- SYNFLEX Air Brake Tubing, Type B, 1/2 In OD, Black (3270-0810-0500)
- SYNFLEX Air Brake Tubing, 100 ft., Orange (4247-0413-100)
- SYNFLEX Air Brake Tubing, Type B, 1/2 In OD, Blue (3270-0816-0100)
- WEATHERHEAD Sleeve, 1/2 In Tube Sz, PK10 (1360X8)
- Synflex Brake Parts