Shop All Brake Parts
Synflex
Air Brake Tubing, Type B, 3/8 In OD, Blue
Mfr # 3270-0616-0100
Zoro # G1178405
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 100 ft
- Outside Dia. 3/8 in
- Material Polyamide/Polyester
- Type Type B - Reinforced
- Color Blue
Product Information
- Brand Synflex
- MFR # 3270-0616-0100
- Zoro # G1178405
- UPC # 00094705443064
- Country of Origin United States
- Category Brake Parts
Dimensions
Length | 100 ft |
Outside Dia. | 3/8 in |
Tube Size | 0.251 in |
Outside Diameter | 3/8 in |
Details
Item | Tubing |
Material | Polyamide/Polyester |
Type | Type B - Reinforced |
Color | Blue |
Standards | DOT FMVSS 106, J1131, J2492-3, SAE J844 |
Application | Truck & Trailer Air Brake |
Product Type | Air Brake Tubing |
Reinforcement | Polyester Braid |
Maximum Working Pressure | 350 psi |
Jacket Color | Blue |
Maximum Operating Temperature | 200 Degrees F |
Resistance Properties | UV Resistant |
Air Brake Type | Type B |
Wall Thickness | 0.06 in |
Includes Fittings | No |
Jacket Material | Nylon |
Tube Material | Polyamide, Polyester |
Weight per Foot | 0.028 lb/ft |
Description
Tubing, Product Type Air Brake Tubing, Air Brake Type Type B, Application Truck & Trailer Air Brake, Bend Radius Not Applicable, Coiled Air Tube Application Not Applicable, Color Blue, Maximum Operating Temperature 200 Degrees F, Includes Fittings No, Fitting Side A Material Not Applicable, Specific Fitting Side A Shape Not Applicable, Fitting Side A Gender Not Applicable, Fitting Side A Size Not Applicable, Fitting Side A Thread Size Not Applicable, Fitting Side A Connection Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Brake Line Bender, Steel, 10-3/4" L (4404)
- KEN-TOOL VALVE CAP PRO -EA (KT29999)
- ILB GOLD Stator Regulator, Replacement For Wai Global D698 (D698)
- WAI GLOBAL STRDR 39MT 12V 12T ROT WOCP (6907N)
- SYNFLEX Air Brake Tubing, Type B, 5/8 In OD, Red (3270-1012-0250)
- SYNFLEX Air Brake Tubing, Type A, 5/16 In OD, Blk (4245-0520-0100)
- SYNFLEX Air Brake Tubing, Type B, 1/2 In OD, Blue (3270-0816-0100)
- SYNFLEX Air Brake Tubing, Type B, 3/4 In OD, Green (3270-1215-0100)
- SYNFLEX Air Brake Tubing, Type B, 3/8 In OD, Red (3270-0612-0100)
- SYNFLEX Air Brake Tubing, 100 ft., Green (4247-0415-100)
- SYNFLEX Air Brake Tubing, Type B, 5/8 In OD, Blk (3270-1010-0100)
- Synflex Brake Parts