Shop All Brake Parts
Synflex
Air Brake Tubing, Type B, 1/2 In OD, Green
Mfr # 3270-0815-0100
Zoro # G3140706
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 100 ft
- Outside Dia. 1/2 in
- Material Polyamide/Polyester
- Type Type B - Reinforced
- Color Green
Product Information
- Brand Synflex
- MFR # 3270-0815-0100
- Zoro # G3140706
- Country of Origin Mexico
- Category Brake Parts
Dimensions
Length | 100 ft |
Outside Dia. | 1/2 in |
Tube Size | 0.376 in |
Outside Diameter | 1/2 in |
Details
Item | Tubing |
Material | Polyamide/Polyester |
Type | Type B - Reinforced |
Color | Green |
Standards | SAE J844 |
Application | Truck & Trailer Air Brake |
Product Type | Air Brake Tubing |
Maximum Operating Temperature | 200 Degrees F |
Includes Fittings | No |
Weight per Foot | 0.038 lb/ft |
Wall Thickness | 0.06 in |
Tube Material | Polyamide, Polyester |
Maximum Working Pressure | 235 psi |
Reinforcement | Polyester Braid |
Jacket Material | Nylon |
Jacket Color | Green |
Air Brake Type | Type B |
Resistance Properties | UV Resistant |
Description
Tubing, Product Type Air Brake Tubing, Air Brake Type Type B, Application Truck & Trailer Air Brake, Bend Radius Not Applicable, Coiled Air Tube Application Not Applicable, Color Green, Maximum Operating Temperature 200 Degrees F, Includes Fittings No, Fitting Side A Material Not Applicable, Specific Fitting Side A Shape Not Applicable, Fitting Side A Gender Not Applicable, Fitting Side A Size Not Applicable, Fitting Side A Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FORGE & FOUNDRY Transmission Jack, 1,100 lb, Hydraulic (3052)
- CURT Chnnl-Styl Lntt Eye, 24K lb., 3" I.D., Raw (48660)
- FEDERAL SIGNAL Taillight Flasher, Universal (FHL-TAIL)
- BUYERS PRODUCTS Black Drop Forged Heavy-Duty Towing Shackle (B0681)
- SYNFLEX Air Brake Tubing, Type B, 1/2 In OD, Blk (3270-0810-0100)
- SYNFLEX Air Brake Tubing, Type B, 3/8 In OD, Yellow (3270-0614-0100)
- SYNFLEX Air Brake Tubing, Type B, 3/4 In OD, Green (3270-1215-0100)
- SYNFLEX Air Brake Tubing, Type B, 3/8 In OD, Red (3270-0612-0500)
- SYNFLEX Air Brake Tubing, Type B, 3/8 In OD, Blk (3270-0610-0100)
- SYNFLEX Air Brake Tubing, 100 ft., Blue (4247-0416-100)
- WEATHERHEAD Male Elbow, 3/8-18, 3/8 In Tube Sz (1869X6X6)
- Synflex Automotive Brakes