Shop All Nylon Tubing
Synflex
Air Brake Tubing, Orange, 50 m
Mfr # 4247-0413-50
Zoro # G710993583
product price: $44.79
/ea
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Solstice
- Wall Thickness 0.04 in
- Length 50 ft
- Color Orange
- Standards DOT FMVSS 110, J1131, J2494-3, SAE J844
Product Information
- Brand Synflex
- MFR # 4247-0413-50
- Zoro # G710993583
- Country of Origin Mexico
- Category Nylon Tubing
Dimensions
Length | 50 ft |
Outside Diameter | 1/4 in |
Tube Size | 0.17 in |
Details
Tube Material | Solstice |
Wall Thickness | 0.04 in |
Color | Orange |
Item | AIR BRAKE TUBING |
Standards | DOT FMVSS 110, J1131, J2494-3, SAE J844 |
Weight per Foot | 0.015 lb/ft |
Maximum Operating Temperature | 200 Degrees F |
Jacket Color | No Jacket |
Jacket Material | No Jacket |
Resistance Properties | UV Resistant |
Reinforcement | Not Reinforced |
Minimum Operating Temperature | -40 Degrees F |
Application | Truck & Trailer Air Brake |
Maximum Working Pressure | 300 psi |
Includes Fittings | No |
Product Type | Air Brake Tubing |
Temperature Range | -40 Degrees to 200 Degrees F |
Air Brake Type | Type A |
Description
AIR BRAKE TUBING, Product Type Air Brake Tubing, Air Brake Type Type A, Application Truck & Trailer Air Brake, Bend Radius Not Applicable, Coiled Air Tube Application Not Applicable, Color Orange, Maximum Operating Temperature 200 Degrees F, Includes Fittings No, Fitting Side A Material Not Applicable, Specific Fitting Side A Shape Not Applicable, Fitting Side A Gender Not Applicable, Fitting Side A Size Not Applicable, Fitting Side A Thread Size Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONAN TOOLS Ronan MultiCut Rubber Cutter (301)
- MOEN Shower Arm Flange (AT2199)
- NVENT CADDY EZ-Riser Superklip Tube And Pipe Clamp (389008)
- ZORO SELECT 2" FNPT SS Coupling (4307001168)
- SYNFLEX Air Brake Tubing, Black, 25 m (3270-0610-0025)
- SYNFLEX Air Brake Tubing, Green, 25 m (4247-0415-25)
- SYNFLEX Air Brake Tubing, Green, 25 m (3270-0615-0025)
- SYNFLEX Air Brake Tubing, Black, 50 m (4247-0410-50)
- USA INDUSTRIALS D.O.T. Nylon Tubing - Black - 0.566" ID x 3/4" x OD x 50 ft. L (ZUSA-HT-2663)
- ZORO SELECT Tubing, Nylon, 25 ft, Shore D: 68, 0.092 (ZUSA-HT-2675)
- ZORO SELECT Nylon Tubing for Air, 1/16" ID x 1/8" OD x 10 Ft. L (ZUSA-HT-625)
- Synflex Tubing