Shop All Nylon Tubing
Synflex
Air Brake Tubing, Orange, 25 m
Mfr # 3270-0813-0025
Zoro # G610993676
product price: $50.15
/ea
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyamide, Polyester
- Wall Thickness 0.06 in
- Standards DOT-FMVSS 112, J1131, J2492-3, SAE J844
- Length 25 ft
- Color Orange
Product Information
- Brand Synflex
- MFR # 3270-0813-0025
- Zoro # G610993676
- Country of Origin Mexico
- Category Nylon Tubing
Dimensions
Length | 25 ft |
Outside Diameter | 1/2 in |
Tube Size | 0.376 in |
Details
Tube Material | Polyamide, Polyester |
Wall Thickness | 0.06 in |
Item | AIR BRAKE TUBING |
Standards | DOT-FMVSS 112, J1131, J2492-3, SAE J844 |
Color | Orange |
Maximum Operating Temperature | 200 Degrees F |
Weight per Foot | 0.038 lb/ft |
Application | Truck & Trailer Air Brake |
Jacket Color | Orange |
Jacket Material | Nylon |
Reinforcement | Polyester Braid |
Resistance Properties | UV Resistant |
Product Type | Air Brake Tubing |
Maximum Working Pressure | 235 psi |
Includes Fittings | No |
Air Brake Type | Type B |
Description
AIR BRAKE TUBING, Product Type Air Brake Tubing, Air Brake Type Type B, Application Truck & Trailer Air Brake, Bend Radius Not Applicable, Coiled Air Tube Application Not Applicable, Color Orange, Maximum Operating Temperature 200 Degrees F, Includes Fittings No, Fitting Side A Material Not Applicable, Specific Fitting Side A Shape Not Applicable, Fitting Side A Gender Not Applicable, Fitting Side A Size Not Applicable, Fitting Side A Thread Size Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" x 12" Black Pipe Nipple Sch 160 (82916)
- ELKAY Lustertone Iconix 16Ga Ss 18.5X18.5X9 Sgl Undermt Sink Kit W Perfect Drain (ELUHH1616TPDBG)
- MIDWEST INSTRUMENT Backflow Preventer Test Kit, Model 835 (835)
- SMITH-COOPER Thrd HexPlug, Forged, 3000, 2" (4308000916)
- SYNFLEX Air Brake Tubing, Black, 25 m (3270-0610-0025)
- SYNFLEX Air Brake Tubing, Black, 50 m (4247-0410-50)
- SYNFLEX Air Brake Tubing, Green, 25 m (3270-0615-0025)
- SYNFLEX Air Brake Tubing, Green, 25 m (4247-0415-25)
- ZORO SELECT Tubing, 7/64"ID, 5/32"OD, Nylon, Nat, 100 Ft (2VDN4)
- PARKER Tubing, Natural, Overall 50 ft L (NN12X1-050)
- ZORO SELECT Tubing, Nylon, 3/8", 100 Feet, Blue (N38-ABU)
- Synflex Tubing