Shop All Nylon Tubing
Synflex
Air Brake Tubing, Orange, 25 m
Mfr # 3270-0613-0025
Zoro # G610993553
$42.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyamide, Polyester
- Wall Thickness 0.06 in
- Standards DOT-FMVSS 109, J1131, J2492-3, SAE J844
- Color Orange
- Length 25 ft
Product Information
- Brand Synflex
- MFR # 3270-0613-0025
- Zoro # G610993553
- Country of Origin Mexico
- Category Nylon Tubing
Dimensions
Length | 25 ft |
Outside Diameter | 3/8 in |
Tube Size | 0.251 in |
Details
Tube Material | Polyamide, Polyester |
Wall Thickness | 0.06 in |
Item | AIR BRAKE TUBING |
Standards | DOT-FMVSS 109, J1131, J2492-3, SAE J844 |
Color | Orange |
Jacket Material | Nylon |
Application | Truck & Trailer Air Brake |
Maximum Operating Temperature | 200 Degrees F |
Resistance Properties | UV Resistant |
Weight per Foot | 0.028 lb/ft |
Reinforcement | Polyester Braid |
Jacket Color | Orange |
Includes Fittings | No |
Air Brake Type | Type B |
Product Type | Air Brake Tubing |
Maximum Working Pressure | 350 psi |
Description
AIR BRAKE TUBING, Product Type Air Brake Tubing, Air Brake Type Type B, Application Truck & Trailer Air Brake, Bend Radius Not Applicable, Coiled Air Tube Application Not Applicable, Color Orange, Maximum Operating Temperature 200 Degrees F, Includes Fittings No, Fitting Side A Material Not Applicable, Specific Fitting Side A Shape Not Applicable, Fitting Side A Gender Not Applicable, Fitting Side A Size Not Applicable, Fitting Side A Thread Size Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROCEL Self-Seal Insulation, Rubber, 1-7/8" x 1" Wall (768-AC17810SSPT)
- KOHLER 10 in, 11 in, 12 in, 13 in, 14 in, 15 in, 16 in, 8 in, 9 in Mount, 3 Hole Bathroom Faucet (97100-4-BL)
- BEHRINGER Tube Clamp Kit, Pipe 2 1/2In, Carbon Steel (SH72875-PP)
- EEMAX 240VAC, Both Electric Tankless Water Heater, General Purpose, 80 Degrees to 140 Degrees F, 1 Phase (PR036240)
- SYNFLEX Air Brake Tubing, Black, 50 m (4247-0410-50)
- SYNFLEX Air Brake Tubing, Green, 25 m (3270-0615-0025)
- SYNFLEX Air Brake Tubing, Green, 25 m (4247-0415-25)
- SYNFLEX Air Brake Tubing, Black, 25 m (3270-0610-0025)
- ZORO SELECT Tubing, 15/64"ID, 5/16" OD, Nylon, Nat, 100ft (2VDN7)
- USA INDUSTRIALS D.O.T. Reinforced Nylon Tubing - Red - 0.251" ID x 3/8" x OD x 5 ft. L (ZUSA-HT-2775)
- PARKER Tubing, Nylon, 5/16" OD, Black, 250 Ft (NBR-5-040)
- Synflex Tubing