Shop All Nylon Tubing
Synflex
Air Brake Tubing, Green, 50 m
Mfr # 3270-1215-0050
Zoro # G710993682
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyamide, Polyester
- Wall Thickness 0.09 in
- Standards SAE J844
- Length 50 ft
- Color Green
Product Information
- Brand Synflex
- MFR # 3270-1215-0050
- Zoro # G710993682
- Country of Origin Mexico
- Category Nylon Tubing
Dimensions
Length | 50 ft |
Outside Diameter | 3/4 in |
Tube Size | 0.566 in |
Details
Tube Material | Polyamide, Polyester |
Wall Thickness | 0.09 in |
Item | AIR BRAKE TUBING |
Standards | SAE J844 |
Color | Green |
Maximum Operating Temperature | 200 Degrees F |
Reinforcement | Polyester Braid |
Jacket Material | Nylon |
Jacket Color | Green |
Resistance Properties | UV Resistant |
Weight per Foot | 0.086 lb/ft |
Application | Truck & Trailer Air Brake |
Air Brake Type | Type B |
Includes Fittings | No |
Maximum Working Pressure | 200 psi |
Product Type | Air Brake Tubing |
Description
AIR BRAKE TUBING, Product Type Air Brake Tubing, Air Brake Type Type B, Application Truck & Trailer Air Brake, Bend Radius Not Applicable, Coiled Air Tube Application Not Applicable, Color Green, Maximum Operating Temperature 200 Degrees F, Includes Fittings No, Fitting Side A Material Not Applicable, Specific Fitting Side A Shape Not Applicable, Fitting Side A Gender Not Applicable, Fitting Side A Size Not Applicable, Fitting Side A Thread Size Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Window Express Assembly, Pk2 (269-1241)
- ZORO SELECT 90 Elbow, Aluminum, 3 in, FNPT, Class 150 (ZUSA-PF-9431)
- RELIANCE WATER HEATERS VALV TEMP&PRESS 2""SHANK (100108456)
- ADVANCE TABCO Soap Dispenser (7-PS-12)
- SYNFLEX Air Brake Tubing, Black, 50 m (4247-0410-50)
- SYNFLEX Air Brake Tubing, Green, 25 m (4247-0415-25)
- SYNFLEX Air Brake Tubing, Black, 25 m (3270-0610-0025)
- SYNFLEX Air Brake Tubing, Green, 25 m (3270-0615-0025)
- PARKER Tubing, Natural, Overall 100 ft L (NN16X1.5)
- ZORO SELECT Tubing, 6mm OD, Nylon, Natural, 100 Ft (2VDZ4)
- DIXON Tubing, 2.7 mm ID x 4 mm OD x 25 m L x 0.65 mm THK Wall, Nylon, Domestic (1025P0400)
- Synflex Nylon Tubing