Shop All Nylon Tubing
Synflex
Air Brake Tubing, Black, 50 m
Mfr # 4247-0410-50
Zoro # G910993512
product price: $44.79
/ea
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Solstice
- Wall Thickness 0.04 in
- Length 50 ft
- Color Black
- Standards DOT FMVSS 106, J1131, J2494-3, SAE J844
Product Information
- Brand Synflex
- MFR # 4247-0410-50
- Zoro # G910993512
- Country of Origin Mexico
- Category Nylon Tubing
Dimensions
Length | 50 ft |
Outside Diameter | 1/4 in |
Tube Size | 0.17 in |
Details
Tube Material | Solstice |
Wall Thickness | 0.04 in |
Item | AIR BRAKE TUBING |
Color | Black |
Standards | DOT FMVSS 106, J1131, J2494-3, SAE J844 |
Jacket Color | No Jacket |
Weight per Foot | 0.015 lb/ft |
Resistance Properties | UV Resistant |
Maximum Operating Temperature | 200 Degrees F |
Application | Truck & Trailer Air Brake |
Jacket Material | No Jacket |
Minimum Operating Temperature | -40 Degrees F |
Reinforcement | Not Reinforced |
Product Type | Air Brake Tubing |
Maximum Working Pressure | 300 psi |
Air Brake Type | Type A |
Includes Fittings | No |
Temperature Range | -40 Degrees to 200 Degrees F |
Description
AIR BRAKE TUBING, Product Type Air Brake Tubing, Air Brake Type Type A, Application Truck & Trailer Air Brake, Bend Radius Not Applicable, Coiled Air Tube Application Not Applicable, Color Black, Maximum Operating Temperature 200 Degrees F, Includes Fittings No, Fitting Side A Material Not Applicable, Specific Fitting Side A Shape Not Applicable, Fitting Side A Gender Not Applicable, Fitting Side A Size Not Applicable, Fitting Side A Thread Size Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Replacement 1/4 Turn Ceramic Workforce 'Cold' Valve - Lead Free (BKF-8W-CVC-G)
- MOEN Nondiverter Spouts (3829)
- DIXON Brass Dryseal Nipple, MNPTF x MNPTF, 1/4" Pipe Size (3700404C)
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Closed, 3/4 in Pipe Size (EF8215G030)
- SYNFLEX Air Brake Tubing, Black, 25 m (3270-0610-0025)
- SYNFLEX Air Brake Tubing, Green, 25 m (4247-0415-25)
- SYNFLEX Air Brake Tubing, Green, 25 m (3270-0615-0025)
- ZORO SELECT Tubing, 1/2" OD, Nylon, Nat, 250 Ft (2VDR5)
- ZORO SELECT NylonTubing, 15/64" ID, 5/16" OD, 100Ft. (1523-242312)
- PARKER Tubing, Nylon, 1/8" OD, Natural, 50 Ft (NNR-2-017-0050)
- ZORO SELECT Tubing, 11/64" ID, 1/4" OD, 250Ft, Green (4HHD1)
- Synflex Tubing