Shop All Nylon Tubing
Synflex
Air Brake Tubing, Black, 50 m
Mfr # 3270-0810-0050
Zoro # G910993710
product price: $91.15
/ea
Free Shipping & Returns
$91.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyamide, Polyester
- Wall Thickness 0.06 in
- Length 50 ft
- Standards DOT-FMVSS 106, J1131, J2492-3, SAE J844
- Color Black
Product Information
- Brand Synflex
- MFR # 3270-0810-0050
- Zoro # G910993710
- Country of Origin Mexico
- Category Nylon Tubing
Dimensions
Length | 50 ft |
Outside Diameter | 1/2 in |
Tube Size | 0.376 in |
Details
Tube Material | Polyamide, Polyester |
Wall Thickness | 0.06 in |
Standards | DOT-FMVSS 106, J1131, J2492-3, SAE J844 |
Color | Black |
Item | AIR BRAKE TUBING |
Weight per Foot | 0.038 lb/ft |
Reinforcement | Polyester Braid |
Maximum Operating Temperature | 200 Degrees F |
Application | Truck & Trailer Air Brake |
Resistance Properties | UV Resistant |
Jacket Color | Black |
Jacket Material | Nylon |
Maximum Working Pressure | 235 psi |
Includes Fittings | No |
Air Brake Type | Type B |
Product Type | Air Brake Tubing |
Description
AIR BRAKE TUBING, Product Type Air Brake Tubing, Air Brake Type Type B, Application Truck & Trailer Air Brake, Bend Radius Not Applicable, Coiled Air Tube Application Not Applicable, Color Black, Maximum Operating Temperature 200 Degrees F, Includes Fittings No, Fitting Side A Material Not Applicable, Specific Fitting Side A Shape Not Applicable, Fitting Side A Gender Not Applicable, Fitting Side A Size Not Applicable, Fitting Side A Thread Size Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO PRESS SYSTEM Tee, 1-1/4" x 1-1/4" x 3/4", Press Ends (9100255PC)
- APOLLO BY TMG 1 in. Polypropylene Blue Twister Insert 90-Degree x MPT Elbow (ABTME1)
- GEDORE Pipe Cutter, 1/8" to 2" Capacity (222020)
- STEAMSPA Drainage Valve Head in Oil Rubbed Bronze (G-DRNHD_OB)
- SYNFLEX Air Brake Tubing, Black, 50 m (4247-0410-50)
- SYNFLEX Air Brake Tubing, Green, 25 m (3270-0615-0025)
- SYNFLEX Air Brake Tubing, Black, 25 m (3270-0610-0025)
- SYNFLEX Air Brake Tubing, Green, 25 m (4247-0415-25)
- ZORO SELECT Tubing, Nylon, 1/4", 225 PSI, 100 Feet, Red (N14-AR)
- NYLOCHEM Nylochem Nylon 12 Tubing, 3/8" OD x 100', Natural (N38ANA)
- ZORO SELECT Tubing, 1/2" OD, Nylon, Black, 100 Ft (2VDP7)
- Synflex Nylon Tubing