Shop All Nylon Tubing
Synflex
Air Brake Tubing, Black, 25 m
Mfr # 3270-0810-0025
Zoro # G010993603
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyamide, Polyester
- Wall Thickness 0.06 in
- Standards DOT-FMVSS 106, J1131, J2492-3, SAE J844
- Color Black
- Length 25 ft
Product Information
- Brand Synflex
- MFR # 3270-0810-0025
- Zoro # G010993603
- Country of Origin Mexico
- Category Nylon Tubing
Dimensions
Length | 25 ft |
Outside Diameter | 1/2 in |
Tube Size | 0.376 in |
Details
Tube Material | Polyamide, Polyester |
Wall Thickness | 0.06 in |
Standards | DOT-FMVSS 106, J1131, J2492-3, SAE J844 |
Color | Black |
Item | AIR BRAKE TUBING |
Jacket Color | Black |
Jacket Material | Nylon |
Resistance Properties | UV Resistant |
Weight per Foot | 0.038 lb/ft |
Application | Truck & Trailer Air Brake |
Reinforcement | Polyester Braid |
Maximum Operating Temperature | 200 Degrees F |
Maximum Working Pressure | 235 psi |
Product Type | Air Brake Tubing |
Includes Fittings | No |
Air Brake Type | Type B |
Description
AIR BRAKE TUBING, Product Type Air Brake Tubing, Air Brake Type Type B, Application Truck & Trailer Air Brake, Bend Radius Not Applicable, Coiled Air Tube Application Not Applicable, Color Black, Maximum Operating Temperature 200 Degrees F, Includes Fittings No, Fitting Side A Material Not Applicable, Specific Fitting Side A Shape Not Applicable, Fitting Side A Gender Not Applicable, Fitting Side A Size Not Applicable, Fitting Side A Thread Size Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Straight Copper Tubing, 7/8 in Outside Dia, 10 ft Length, Type ACR (AC06010)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Street Elbow - 1-1/2" FNPT x MNPT (ZUSA-PF-22)
- LK PACKAGING Floor Mount Scullery Sink, Stainless Steel Bowl Size 24" x 24" (E1C24X24-L-24X)
- BOB Float Valve, 1in., LF Brass, Pipe Mount (R400-1-LF)
- SYNFLEX Air Brake Tubing, Green, 25 m (3270-0615-0025)
- SYNFLEX Air Brake Tubing, Black, 25 m (3270-0610-0025)
- SYNFLEX Air Brake Tubing, Green, 25 m (4247-0415-25)
- SYNFLEX Air Brake Tubing, Black, 50 m (4247-0410-50)
- NYLOCHEM Nylochem Nylon 12 Tubing, 4mm / 5/32" OD x 1000', Natural (N04M/532DNA)
- ZORO SELECT Tubing, Nylon, 10 ft, Shore D: 68, 0.092 (ZUSA-HT-2717)
- USA INDUSTRIALS D.O.T. Reinforced Nylon Tubing - Red - 0.251" ID x 3/8" x OD x 5 ft. L (ZUSA-HT-2775)
- Synflex Tubing