Shop All Nylon Tubing
Synflex
Air Brake Tubing, Black, 25 m
Mfr # 3270-0610-0025
Zoro # G510993578
product price: $38.95
/ea
$38.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyamide, Polyester
- Wall Thickness 0.06 in
- Standards DOT-FMVSS 106, J1131, J2492-3, SAE J844
- Length 25 ft
- Color Black
Product Information
- Brand Synflex
- MFR # 3270-0610-0025
- Zoro # G510993578
- Country of Origin Mexico
- Category Nylon Tubing
Dimensions
Length | 25 ft |
Outside Diameter | 3/8 in |
Tube Size | 0.251 in |
Details
Tube Material | Polyamide, Polyester |
Wall Thickness | 0.06 in |
Item | AIR BRAKE TUBING |
Standards | DOT-FMVSS 106, J1131, J2492-3, SAE J844 |
Color | Black |
Resistance Properties | UV Resistant |
Jacket Color | Black |
Maximum Operating Temperature | 200 Degrees F |
Weight per Foot | 0.028 lb/ft |
Application | Truck & Trailer Air Brake |
Jacket Material | Nylon |
Reinforcement | Polyester Braid |
Air Brake Type | Type B |
Maximum Working Pressure | 350 psi |
Product Type | Air Brake Tubing |
Includes Fittings | No |
Description
AIR BRAKE TUBING, Product Type Air Brake Tubing, Air Brake Type Type B, Application Truck & Trailer Air Brake, Bend Radius Not Applicable, Coiled Air Tube Application Not Applicable, Color Black, Maximum Operating Temperature 200 Degrees F, Includes Fittings No, Fitting Side A Material Not Applicable, Specific Fitting Side A Shape Not Applicable, Fitting Side A Gender Not Applicable, Fitting Side A Size Not Applicable, Fitting Side A Thread Size Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER CHECK VALVE (C820S)
- APOLLO VALVES Water Pressure Reducing Valve, 1-1/2 In. (36HLF20701)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, F, 1" Adapter x 1" Male NPT (BULK-CGF-322)
- BANJO Flange, 2", 300 psi, Tee, 4 1/2" L (M200TEE)
- SYNFLEX Air Brake Tubing, Black, 50 m (4247-0410-50)
- SYNFLEX Air Brake Tubing, Green, 25 m (4247-0415-25)
- SYNFLEX Air Brake Tubing, Green, 25 m (3270-0615-0025)
- ZORO SELECT NylonTubing, 3/16" ID, 1/4" OD, 100 Ft. (1523-190250)
- ZORO SELECT Tubing, Nylon, 100 ft, Shore D: 68, 0.170 (ZUSA-HT-2598)
- PARKER Tubing, Nylon, 1/8" OD, Natural, 250 Ft (NNR-2-017-0250)
- NYLOCHEM Nylochem Nylon 12 Tubing, 6mm x 100m, Natural (N06MFNA)
- Synflex Tubing