Shop All Brake Parts
Synflex
Air Brake Tubing, 1000 ft., Blue
Mfr # 4247-0416-1000
Zoro # G4874195
product price: $433.99
/ea
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1,000 ft
- Outside Dia. 1/4 in
- Material Solstice
- Type Parent B
- Color Blue
Product Information
- Brand Synflex
- MFR # 4247-0416-1000
- Zoro # G4874195
- UPC # 094720987055
- Country of Origin Mexico
- Category Brake Parts
Dimensions
Length | 1,000 ft |
Outside Dia. | 1/4 in |
Tube Size | 0.17 in |
Outside Diameter | 1/4 in |
Description
Tubing, Product Type Air Brake Tubing, Air Brake Type Type A, Application Truck & Trailer Air Brake, Bend Radius Not Applicable, Coiled Air Tube Application Not Applicable, Color Blue, Maximum Operating Temperature 200 Degrees F, Includes Fittings No, Fitting Side A Material Not Applicable, Specific Fitting Side A Shape Not Applicable, Fitting Side A Gender Not Applicable, Fitting Side A Size Not Applicable, Fitting Side A Thread Size Not Applicable, Fitting Side A Connection Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHINN FU 8 Ton Air Actuated Jack (44981C)
- TERK Omnidirectional AM/FM Amplified Stereo Indoor Antenna (TOWER)
- MANN FILTER Engine Oil Filter, HU 7025 z (HU 7025 z)
- SYNERGY (kit) JEEP TJ/LJ, XJ, ZJ HEAVY DUTY STEERING KIT (ITEM KIT) (8121-00)
- SYNFLEX Air Brake Tubing, Type B, 3/4 In OD, Orange (3270-1213-0100)
- SYNFLEX Air Brake Tubing, 1000 ft., Black (4247-0410-1000)
- SYNFLEX Air Brake Tubing, Type B, 1/2 In OD, Blue (3270-0816-0100)
- SYNFLEX Air Brake Tubing, 100 ft., Red (4247-0412-100)
- SYNFLEX Air Brake Tubing, Type B, 1/2 In OD, Orange (3270-0813-0100)
- SYNFLEX Air Brake Tubing, Type B, 3/8 In OD, Blk (3270-0610-0100)
- PARKER Bulkhead Union, Brass, 1/4" Tube Size (62PTCBH-4)
- Synflex Brake Parts