Shop All Brake Parts
Synflex
Air Brake Tubing, 1000 ft., Black
Mfr # 4247-0410-1000
Zoro # G4874177
Free Shipping & Returns
$587.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1,000 ft
- Outside Dia. 1/4 in
- Material Solstice
- Type Parent A
- Color Black
Product Information
- Brand Synflex
- MFR # 4247-0410-1000
- Zoro # G4874177
- UPC # 094720987581
- Country of Origin Mexico
- Category Brake Parts
Dimensions
Length | 1,000 ft |
Outside Dia. | 1/4 in |
Tube Size | 0.17 in |
Outside Diameter | 1/4 in |
Description
Tubing, Product Type Air Brake Tubing, Air Brake Type Type A, Application Truck & Trailer Air Brake, Bend Radius Not Applicable, Coiled Air Tube Application Not Applicable, Color Black, Maximum Operating Temperature 200 Degrees F, Includes Fittings No, Fitting Side A Material Not Applicable, Specific Fitting Side A Shape Not Applicable, Fitting Side A Gender Not Applicable, Fitting Side A Size Not Applicable, Fitting Side A Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Nut, 3/4 In (61NTA-12)
- STANDARD IGNITION Relay, Ry-302 (RY-302)
- PERMATEX Non-Chlorinated Brake and Parts Cleaner, 14.5 oz AE (VOC Compliant) (82450)
- JOHNDOW INDUSTRIES Poly Portable Oil Drain, 18 gal. (JDI-18DCP)
- SYNFLEX Air Brake Tubing, Type B, 3/4 In OD, Green (3270-1215-0100)
- SYNFLEX Air Brake Tubing, Type B, 3/4 In OD, Blk (3270-1210-0100)
- SYNFLEX Air Brake Tubing, Type B, 5/8 In OD, Blk (3270-1010-0100)
- SYNFLEX Air Brake Tubing, Type B, 3/8 In OD, Blk (3270-0610-0500)
- SYNFLEX Air Brake Tubing, 100 ft., Green (4247-0415-100)
- SYNFLEX Air Brake Tubing, Type B, 1/2 In OD, Red (3270-0812-0100)
- GROTE Air Brake Tube, 1/2", Black, Type B, 100 ft. (81-1012-100B)
- Synflex Brake Parts