Shop All EMT Supplies
Synergy
Medicine Vending Machine, 49 lb., 20 in. W
Mfr # HA6-T
Zoro # G2017325
product price: $1,053.99
/ea
Free Shipping & Returns
$1,053.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Product Selections 6
- Vending Price Token
- Includes Keys
- Material Steel
- Weight 49 lb
Product Information
- Brand Synergy
- MFR # HA6-T
- Zoro # G2017325
- Country of Origin United States
- Category EMT Supplies
Dimensions
Height | 29 1/2 in |
Width | 20 in |
Depth | 5 1/2 in |
Overall Depth | 5 1/2 in |
Overall Height | 29 1/2 in |
Overall Width | 21 in |
Details
Item | Medicine Vending Machine |
Number of Product Selections | 6 |
Vending Price | Token |
Includes | Keys |
Material | Steel |
Weight | 49 lb |
Number of Coin Mechanisms | 6 |
Color | White |
Cabinet Color | White |
Mounting | Wall Mount |
Industry Type | Healthcare |
Dispenses | Medications |
Number of Selections | 6 |
Payment Configuration | Tokens |
Mountable | Wall Mount |
Compartments per Selection | 240 |
Includes Stand | No Stand |
Description
Medicine Vending Machine, Material Steel, Overall Height 29 1/2 in, Overall Width 21 in, Overall Depth 5 1/2 in, Compartments per Selection 240, Number of Selections 6, Payment Configuration Tokens, Color White, Includes Stand No Stand, Mountable Wall Mount, Number of Coin Mechanisms 6, Weight 49 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMMONS Simmons 1350 Torque Arrestor, Rubber, For 1 or 1-1/4 in Drop Pipe and 4 to 8 in Well Casing (1350)
- MAKITA Splinter Guard Replacement Strip 118 (194419-4)
- INVACARE microAIR Alternating Pressure Low Air Loss - Pump Only (MA600P)
- TWO TEN INNOVATIONS SM22 Safe T Mate Wheelchair AntiRollback Device, 16 inch to 20 inch Wheel Width (SM2-3)
- SYNERGY Medicine Vending Machine, 37 lb., 0.25 (HA4-25)
- SYNERGY Medicine Vending Machine, 37 lb., 0.50 (HA4-50)
- EMI Lister Bandage Scissors, Silver, 7-1/4" L (1060)
- EMI EMS Shear, 7-1/4 In. L, Red, Stainlss Steel (1095 RED)
- MEDLINE INDUSTRIES, INC Medline Non-Sterile Tongue Depressors, Wood, 5.5" Length, 500/Box (MDS202070)
- CONDOR OUTDOOR PRODUCTS RIP AWAY EMT POUCH, COYOTE BROWN (MA41-498)
- HEALTHSMART Digital Thermometer, Forehead, 5-1/8" L (18-545-000)
- Synergy EMT Supplies