Shop All Faucet Repair and Maintenance
Symmons
Water Temp Limit Faucet, For Symmons
Mfr # 8-210-CK
Zoro # G6570532
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Valves
- Material Brass
- Finish Chrome
- Material of Construction Brass
- Standards GSA Approved
Product Information
- Brand Symmons
- MFR # 8-210-CK
- Zoro # G6570532
- UPC # 671256437010
- Country of Origin Multiple
- Category Faucet Repair and Maintenance
Dimensions
Size | 1/2 in x 5 in |
Length (In.) | 1/2 in |
Details
Sub-Category | Valves |
Material | Brass |
Finish | Chrome |
Material of Construction | Brass |
Standards | GSA Approved |
Includes | Limit Device |
For Use With | Symmons |
Faucet Finish | Chrome |
Flow Rate | 0.5 gpm |
ADA Compliance | No |
ADA Compliant | No |
Connection | 3/8 in Compression |
Item | Water Temp Limit Faucet |
Type | Maxline |
Compliance | GSA Approved |
Description
Water Temp Limit Faucet, Includes Limit Device
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Street Tee, 304 SS, 1/2", 7200 PSI (ZUSA-PF-7901)
- JONES STEPHENS Ell, 90, Long Radius, 5/8 C, 607-LT (C75485)
- BEMIS TLT SEAT ELNG SOFT BONE (115EC 006)
- GENOVA PRODUCTS Genova Products 45234 Pvc S&D Downspout Adapter 2 x 3 x 4 (6233811)
- SYMMONS Spindle, For Symmons Temptrol Valve, PR (T-52)
- SYMMONS Casing Gasket (TT-11-1000)
- SYMMONS Spindle, For Symmons Safetymix (C-5)
- SYMMONS Spline Handle Insert (T3-31-INS)
- SYMMONS Escutcheon Screws, Symmons Temptrol, PR (T-28)
- SYMMONS Temptrol Volume Control Spindle Kit (TA-25B)
- PLUMB PAK Faucet Lever Handle Chrm (PP805-111)
- Symmons Faucet Repair and Maintenance