Shop All Showerhead and Tub Accessories
Symmons
Shower Mixing Valve 7-1/2", Chrome
Mfr # S-9600-TS-P
Zoro # G7233396
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shower
- Finish Chrome
- Material of Construction Brass
- Length (In.) 2-7/64
- For Use With Temptrol Valves
Product Information
- Brand Symmons
- MFR # S-9600-TS-P
- Zoro # G7233396
- UPC # 671256526455
- Country of Origin Multiple
- Category Showerhead and Tub Accessories
Dimensions
Length (In.) | 2-7/64 |
Connection Size | 1/2 in |
Manufacturers Warranty Length | 1 yr |
Description
Tub and Shower Valve, ADA Compliance No, Connection Size 1/2 in, Sweat, Faucet Handle Type Lever, For Use With Temptrol Valves, Handle Material Metal, Ligature Resistant No, Number of Handles 1, Symmons, 1/2 in Sweat, Trim Finish Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Pre-Rinse Adapta Fitting (613-ALESAB)
- B & K WASHMACHINE VALVE1/2""FIP (102-202HC)
- ZORO SELECT 1-1/2" x 1/2" MNPT x FNPT 316 SS Hex Reducing Bushing (600B113N112012)
- GF PIPING SYSTEMS 1/2" Spigot PVC Y Check Valve (192304031)
- SYMMONS Tub & Shower Trim Kit, For Use With Temptrol Bathtub & Shower Valves, 1 Handle, Chrome (BP-46-2-STK-TRM)
- SYMMONS Shower Trim Kit, 5-3/4" L, Chrome Finish (S9600-PTRMSTK)
- SYMMONS Shower Trim Kit, 5-3/4" L, Chrome Finish (S-9600-TSP Trim)
- SYMMONS Temptroll Trim Kit 1-3/10", Plastic, Chrome (T-27)
- SYMMONS Shower Trim Kit, 5-3/4" L, Chrome Finish (S-9601-XPLR)
- SYMMONS Grab Bar, Slide Mechanism, T-600B (FP-SM6)
- PULSE SHOWERSPAS Ergoslidebar Stainless Steel Brushed-Left (4001L-SSB)
- Symmons Showerhead and Tub Accessories