Shop All Cartridges and Stems
Symmons
Metering Cartridge, Symmons Scot Series
Mfr # LL-1A
Zoro # G7459995
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Stems and Cartridges
- Fits Brand Symmons
- Material Brass
- Finish Chrome
- Material of Construction Brass, Bronze, Stainless Steel
Product Information
- Brand Symmons
- MFR # LL-1A
- Zoro # G7459995
- UPC # 671256594355
- Country of Origin Multiple
- Category Cartridges and Stems
Dimensions
Size | 4 in L x .8 in W x .8 in H |
Length (In.) | 4 in |
Details
Sub-Category | Stems and Cartridges |
Fits Brand | Symmons |
Material | Brass |
Finish | Chrome |
Material of Construction | Brass, Bronze, Stainless Steel |
Standards | GSA Approved |
Includes | Spindle |
For Use With | Symmons Scot Series |
Connection | 1/2 in IPS |
Item | Metering Cartridge |
For Use With Mfr. Model Number | SLC-6000 |
Compliance | GSA Approved |
ADA Compliant | No |
Type | Faucet |
Description
Metering Cartridge, Fits Brand Symmons, Finish Chrome, For Use With Mfr. Model Number SLC-6000
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect Swivel Elbow, Brass, Silver (W169PLP-5-2)
- KOHLER Branham Full Stall Washdown Urinal With Top Spud (25039-T-0)
- PROPLUS 1-1/2 PP Trip Lever Trap Waste and Overflow (BD1517)
- REDHAT 24V AC Brass Solenoid Valve, Normally Closed, 1 1/2 in Pipe Size (8210G056)
- SYMMONS Single-Lever Cartridge, Symmons Symmetrix (KN-4)
- CHICAGO FAUCET Cartridge, Brass (377-X245LJKABNF)
- ZURN Cartridge, 2-1/4", Brass (G67922)
- LARSEN SUPPLY CO Moenbrs Cart O Ring Kit (0-3051)
- ACORN CONTROLS Penal-Matic(R) Cartridge Assembly (2302-020-001)
- ACORN CONTROLS Safti-Trol(R) Cartridge Assembly (2437-001-001)
- DANCO Cartridge 1Hndl Pp-13 Pfister (14499)
- Symmons Plumbing Parts & Accessories