Shop All Recessed Lighting Trims
Sylvania
Trim, LED, Aluminum, 8" Size, White
Mfr # 75093
Zoro # G704223498
product price: $13.65
/ea
Sold in multiples of 4 for $54.60
$54.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reflector or Baffle Color Satin Nickel
- Lighting Technology LED
- Nominal Size 8 in
- Trim Color White
- Compatible with Product Type Recessed Downlight
Product Information
- Brand Sylvania
- MFR # 75093
- Zoro # G704223498
- UPC # 046135750939
- Country of Origin China
- Category Recessed Lighting Trims
Dimensions
Nominal Size | 8 in |
Details
Reflector or Baffle Color | Satin Nickel |
Lighting Technology | LED |
Item | LED Recessed Downlight Trim |
Trim Color | White |
Compatible with Product Type | Recessed Downlight |
Trim Style | RT8 |
Environmental Rating | Damp Location Rated, Dry Location Rated, Wet Location Rated |
Ceiling Slope Ratio | 2/12 to 6/12 |
Trim Material | Aluminum |
Ceiling Type | Flat Ceiling |
Trim Finish | White |
Compatible Grainger Part Number | 8 in Housing |
Description
LED Recessed Downlight Trim, Nominal Size 8 in, Lighting Technology LED, Trim Material Aluminum, Trim Style RT8, Trim Color White, Trim Finish White, Ceiling Type Flat Ceiling, Ceiling Slope Ratio 2/12 to 6/12, Compatible with Grainger Part Number 8 in Housing, For Use with Series RT8, Compatible with Product Type Recessed Downlight, Environmental Rating Damp Location Rated, Dry Location Rated, Wet Location Rated, Reflector or Baffle Color Satin Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE G25 LED Light Bulbs 5W (60W Equivalent) 550LM 5000K Bright White Dimmable E26 Base 16-Pack (LR21620-16PK)
- BERGEN INDUSTRIES Temp Light Stringer, 100 ft, 14/2, 10 Light (GL100142MPC)
- RECYCLEPAK Dental X-Ray Head Recycling Kit (SUPPLY-153)
- PROGRESS LIGHTING Debut Accessory Shade, Clear Seeded (P860003-001)
- SYLVANIA Trim Band, 6" Size, RT6 (70663)
- SYLVANIA Trim, LED, Aluminum, 12" Size, White (74991)
- SYLVANIA Trim, LED, Aluminum, 6" Size, Dark Bronze (74996)
- CREE CR6 Trim, Flat Black (CT6BB)
- JESCO Downlight 4 Square Trim BK for RLF4115 Light Engine (RLT-4106-BK)
- LUMAPRO Recessed Trim, 4 Inch, Baffle (10F202)
- JUNO LIGHTING LED Trim Insert, 6in, Alum Haze Reflector (J6RLTRIM DC HZWH)
- Sylvania Recessed Lighting Trims