Shop All Recessed Lighting Trims
Sylvania
Trim, LED, Aluminum, 6" Size, Dark Bronze
Mfr # 74996
Zoro # G104223487
Sold in multiples of 4 for $50.36
$50.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Standards RoHS Compliant
- Trim Color Dark Bronze
- Nominal Size 6 in
- Trim Style Trim Ring
Product Information
- Brand Sylvania
- MFR # 74996
- Zoro # G104223487
- UPC # 046135749964
- Country of Origin China
- Category Recessed Lighting Trims
Dimensions
Nominal Size | 6 in |
Outside Diameter | 7 7/16 in |
Inside Diameter | 4 7/8 in |
Manufacturer Warranty Length | 5 yr |
Details
Lighting Technology | LED |
Item | LED Recessed Downlight Trim |
Standards | RoHS Compliant |
Trim Color | Dark Bronze |
Trim Style | Trim Ring |
Environmental Rating | Damp Location Rated, Wet Location Rated |
Compatible with Product Type | LED Recessed Downlight |
Trim Material | Aluminum |
Ceiling Slope Ratio | 2/12 to 6/12 |
Ceiling Type | Flat Ceiling |
Trim Finish | Bronze |
Compatible Grainger Part Number | 6 in Housing |
Description
LED Recessed Downlight Trim, Nominal Size 6 in, Lighting Technology LED, Trim Material Aluminum, Trim Style Trim Ring, Trim Color Dark Bronze, Trim Finish Bronze, Ceiling Type Flat Ceiling, Ceiling Slope Ratio 2/12 to 6/12, Compatible with Grainger Part Number 6 in Housing, For Use with Series MD6, Compatible with Product Type LED Recessed Downlight, Environmental Rating Damp Location Rated, Wet Location Rated, Inside Diameter 4 7/8 in, Manufacturer Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DALS 4 Inch Square CCT LED Recessed Panel Light (5004SQ-CC-WH)
- FEIT ELECTRIC Electric Wide Surface E26 Medium LED Garage Bulb Bright White 300 Watt Equivalence (ADJ40003CCTLED)
- DESIGN TOSCANO The Desiree Art Deco Lighted Sculpture (PD00328)
- ILC Replacement for Vamada Nb-501 replacement light bulb lamp (NB-501 VAMADA)
- SYLVANIA Trim Band, 6" Size, RT6 (70663)
- SYLVANIA Trim, LED, Aluminum, 12" Size, White (74991)
- ELCO LIGHTING 6 Shower Trim with Clear Lens" (EL19W)
- LUMAPRO Recessed Trim, 4 Inch, Baffle (10F202)
- ELCO LIGHTING 4 Die-Cast Adjustable Spot Trim" (EL1488BZ)
- JUNO LIGHTING Recessed Trim, 4in, Black Baffle (14 BWH)
- HALO Halo 3008724 4 in. 10.1W HLB Lite LED Recessed Direct Mount Light Trim - Matte White (3008724)
- Sylvania Recessed Lighting Trims