Shop All Recessed Lighting Trims
Sylvania
Trim, LED, Aluminum, 4"Sz, Oil Rubbed Bronze
Mfr # 74994
Zoro # G904223489
product price: $6.99
/ea
Sold in multiples of 4 for $27.96
$27.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Standards RoHS Compliant
- Trim Color Oil Rubbed Bronze
- Nominal Size 4 in
- Outside Diameter 5 5/16 in
Product Information
- Brand Sylvania
- MFR # 74994
- Zoro # G904223489
- UPC # 046135749940
- Country of Origin China
- Category Recessed Lighting Trims
Dimensions
Nominal Size | 4 in |
Outside Diameter | 5 5/16 in |
Manufacturer Warranty Length | 5 yr |
Inside Diameter | 3 1/8 in |
Details
Lighting Technology | LED |
Standards | RoHS Compliant |
Trim Color | Oil Rubbed Bronze |
Item | LED Recessed Downlight Trim |
Environmental Rating | Damp Location Rated, Wet Location Rated |
Compatible with Product Type | LED Recessed Downlight |
Trim Style | Trim Ring |
Trim Finish | Bronze |
Trim Material | Aluminum |
Ceiling Slope Ratio | 2/12 to 6/12 |
Ceiling Type | Flat Ceiling |
Compatible Grainger Part Number | 4 in Housing |
Description
LED Recessed Downlight Trim, Nominal Size 4 in, Lighting Technology LED, Trim Material Aluminum, Trim Style Trim Ring, Trim Color Oil Rubbed Bronze, Trim Finish Bronze, Ceiling Type Flat Ceiling, Ceiling Slope Ratio 2/12 to 6/12, Compatible with Grainger Part Number 4 in Housing, For Use with Series MD4, Compatible with Product Type LED Recessed Downlight, Environmental Rating Damp Location Rated, Wet Location Rated, Inside Diameter 3 1/8 in, Manufacturer Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco S1935 replacement light bulb lamp (S1935 SATCO)
- DABMAR LIGHTING Dabmar Lighting LV230-VG Cast Aluminum Directional Spot Light; Verde Green (LV230-VG)
- ILC Replacement for Light Bulb / Lamp T422w64k replacement light bulb lamp (T422W64K LIGHT BULB / LAMP)
- SATCO 100 W G40 Incandescent - Clear - 4000 Hours - 1150L - Medium Base - 120V (S3013)
- SYLVANIA Trim, LED, Aluminum, 6" Size, Dark Bronze (74996)
- SYLVANIA Trim Band, 6" Size, RT6 (70663)
- SYLVANIA Trim, LED, Aluminum, 12" Size, White (74991)
- COOPER LIGHTING Halo HLB4 Series Matte White 4 in. W LED Recessed Direct Mount Light Trim 12 W (HLB4069FS1EMWR)
- LIGHTOLIER Round Trim (L6RBW)
- NICOR LIGHTING 6 In. White R40 Baffle (17510)
- PROGRESS LIGHTING 5" Shallow Baffle Trim ffor 5" housing (P1841-ICAT/P851-ICAT) (P8475-28)
- Sylvania Recessed Lighting Trims