Shop All Recessed Lighting Trims
Sylvania
Trim Frame, Steel, 8" Size, RT8
Mfr # 71709
Zoro # G704377207
product price: $50.49
/ea
Sold in multiples of 2 for $100.98
$100.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 in
- IC Rating Non-IC
- Nominal Size 8 in
- Suggested Bulb Type RT8
- Housing Material Steel
Product Information
- Brand Sylvania
- MFR # 71709
- Zoro # G704377207
- UPC # 046135717093
- Country of Origin China
- Category Recessed Lighting Trims
Dimensions
Overall Length | 8 in |
Nominal Size | 8 in |
Details
Item | Trim Frame |
IC Rating | Non-IC |
Suggested Bulb Type | RT8 |
Housing Material | Steel |
Description
Trim Frame, Nominal Size 8 in, IC Rating Non-IC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED BR40 E26 SW 150W 1PK (BR40DM2175927CA)
- LUMAPRO 3 W, T2, Telephone Slide No. 5, PK10 (120PSB-10PK)
- E E SYSTEMS GROUP Pure Digital Solar Powered Smart Light Daylight White Light (EE814WDC)
- STREAMLIGHT Industrial Penlight, LED, Blue (65050)
- SYLVANIA Trim Band, 6" Size, RT6 (70663)
- SYLVANIA Trim, LED, Aluminum, 6" Size, Dark Bronze (74996)
- SYLVANIA Trim, LED, Aluminum, 12" Size, White (74991)
- ELCO LIGHTING 6 Sloped Adjustable Baffle with Gimbal Ring Trim" (EL626W)
- ELCO LIGHTING 4 Shower Trim with Frosted Lens" (EL912CP)
- LUXRITE Goof Trim Ring for 5/6 Inch Ceiling Lightss Outer Diameter 8" Inner Diameter 6.14" Metal 4-Pack (LR41023-4PK)
- NICOR LIGHTING 6 in. Cone Baffle Trim, White (17548A)
- Sylvania Recessed Lighting Trims