Shop All Fluorescent Light Bulbs
Sylvania
T8 Fluorescent 30Pk
Mfr # FO28/841/XV/SS/ECO
Zoro # G005393166
product price: $135.99
/pk 30, $4.53/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Watts 28W
- Bulb Color Temp. 4100 K
- Length 48 in
Product Information
- Brand Sylvania
- MFR # FO28/841/XV/SS/ECO
- Zoro # G005393166
- Country of Origin United States
- Category Fluorescent Light Bulbs
Dimensions
Length | 48 in |
Details
Bulb Shape | T8 |
Watts | 28W |
Bulb Color Temp. | 4100 K |
Item | Linear Fluorescent Bulb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO NUVO WALL PACK LED 20W BLK (65/266)
- LUMAPRO LUMAPRO 7.5W, S11 Incandescent Light Bulb (4RZZ2)
- HUBBELL LIGHTING Hubbell PGB-HTR LED Outdoor Emergency Unit, Black, w/Battery Heater, Die-cast Aluminum, Wet Rated (PGB-HTR)
- SATCO 3W JC LED 3000K G6.35 12V (S9544)
- SYLVANIA Plug-In CFL Bulb, 13W, 780 lm, 4100K (CF13DD/841/ECO)
- SYLVANIA CFL, 18 W, T5, 4-Pin (2G11) (20587)
- SYLVANIA T5 Fluorescent 40Pk (FP54/841/HO/ECO)
- SYLVANIA T8 Fluorescent 30Pk (FO32/V41/ECO)
- SYLVANIA Plug-In CFL Bulb, 26W, 1710 lm, 2700K (CF26DD/827/ECO)
- SYLVANIA Compact Fluorescent 50Pk (CF18DD/827)
- ILC Replacement for Philips 241695 replacement light bulb lamp (241695 PHILIPS)
- Sylvania Fluorescent Light Bulbs