Shop All Fluorescent Light Bulbs
Sylvania
T8 Fluorescent 30Pk
Mfr # FO25/835/ECO
Zoro # G205393171
product price: $161.99
/pk 30, $5.40/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Watts 25W
- Length 36 in
Product Information
- Brand Sylvania
- MFR # FO25/835/ECO
- Zoro # G205393171
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Length | 36 in |
Details
Bulb Shape | T8 |
Watts | 25W |
Item | Linear Fluorescent Bulb |
Bulb Color Temp. | 3500 K |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Fixture, Wall Mount (ALB1575)
- ETI Linkable Hgh Output Strip Lght, LED, 4 ft. (54573161)
- WALDMANN Machine Light, Linear, LED, 26W, 597 lm (113083M20)
- CURRENT GE Lighting 82110 50W Reveal Quartz Halogen Flood Light (777302)
- SYLVANIA T8 Fluorescent 30Pk (FO25/841/ECO)
- SYLVANIA Compact Fluorescent 50Pk (CF26DD/835)
- SYLVANIA Linear Fluorescent Bulb, 28W, 3500K, Bulb Shape: T5 (FP28/835/ECO)
- SYLVANIA Fluorescent, 17 W, T8, Medium Bi-Pin (G13) (FO17/835/ECO)
- SYLVANIA Plug-In CFL Bulb, 13W, 900 lm, 4100K (CF13DD/E/841/ECO)
- SYLVANIA 24 W, T5, Miniature Bi-Pin (G5) (FP24/835/HO/ECO)
- ILC Replacement for Sylvania Cf9ds/841/eco replacement light bulb lamp 2 Pack (CF9DS/841/ECO SYLVANIA)
- Sylvania Fluorescent Light Bulbs