Shop All Fluorescent Light Bulbs
Sylvania
T8 Fluorescent 30Pk
Mfr # FO17/841/ECO
Zoro # G105393073
product price: $121.99
/pk 30, $4.07/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Length 24 in
Product Information
- Brand Sylvania
- MFR # FO17/841/ECO
- Zoro # G105393073
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Length | 24 in |
Details
Bulb Shape | T8 |
Watts | 17W |
Bulb Color Temp. | 4100 K |
Item | Linear Fluorescent Bulb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Plusrite Mr16x-life/fmv-35w NFL replacement light bulb lamp (MR16X-LIFE/FMV-35W NFL PLUSRITE)
- ILC Replacement For SATCO S39903 (S39903)
- ILC Replacement for Bulbrite 421140 replacement light bulb lamp, 2PK (421140 BULBRITE)
- LIMELIGHTS Stick Lamp with Charging Outlet, Blue (LT2024-BLU)
- SYLVANIA T12 Fluorescent 30Pk (F24T12/CW/HO)
- SYLVANIA T8 Fluorescent 30Pk (FO17/835/ECO)
- SYLVANIA T8 Fluorescent 24Pk (FO17/827/LS/ECO/2/24)
- SYLVANIA 21 W, T5, Miniature Bi-Pin (G5) (FP21/841/ECO)
- SYLVANIA Linear Fluorescent Bulb, 32W, 3500K (FBO32/835/6/ECO)
- SYLVANIA Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (FO32/850/XP/ECO3/SL)
- ILB GOLD Fluorescent U-Shape Bulb, Replacement For Donsbulbs FUL18/CW (FUL18/CW)
- Sylvania Fluorescent Light Bulbs