Shop All Fluorescent Light Bulbs
Sylvania
T5 Fluorescent 40Pk
Mfr # FP54/841/HO/ECO
Zoro # G905393037
product price: $153.99
/pk 40, $3.85/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T5
- Length 46 in
Product Information
- Brand Sylvania
- MFR # FP54/841/HO/ECO
- Zoro # G905393037
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Length | 46 in |
Details
Bulb Shape | T5 |
Watts | 54W |
Item | Linear Fluorescent Bulb |
Bulb Color Temp. | 4100 K |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Grainger 5v511 replacement light bulb lamp (5V511 GRAINGER)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CY-DD-177 2-Light Laxmi Industrial Style Chandelier with Bulbs Ridged Glass Shades - Black (CY-DD-177)
- LIVEX LIGHTING Coronado 5 Light Imperial Bronze Chandelier (6135-58)
- STREAMLIGHT Tactical Lantern, LED, Orange (45832)
- SYLVANIA T5 Fluorescent 40Pk (FP28/835/ECO)
- SYLVANIA T5 Fluorescent 40Pk (FP28/830/ECO)
- SYLVANIA T5 Fluorescent 40Pk (FP54/850/HO/ECO)
- SYLVANIA T8 Fluorescent 30Pk (FO32/850/ECO)
- SYLVANIA T8 Fluorescent 24Pk (FO17/827/LS/ECO/2/24)
- SYLVANIA T12 Fluorescent 30Pk (F24T12/CW/HO)
- ILC Replacement for Philips Pl-c 13w/830/4p replacement light bulb lamp (PL-C 13W/830/4P PHILIPS)
- Sylvania Fluorescent Light Bulbs