Shop All Fluorescent Light Bulbs
Sylvania
T5 Fluorescent 40Pk
Mfr # FP28/830/ECO
Zoro # G905393150
product price: $197.99
/pk 40, $4.95/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T5
- Length 46 in
Product Information
- Brand Sylvania
- MFR # FP28/830/ECO
- Zoro # G905393150
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Length | 46 in |
Details
Bulb Shape | T5 |
Watts | 28W |
Bulb Color Temp. | 3000 K |
Item | Linear Fluorescent Bulb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO Incandescent Silver Incandescent Clamp Light (5AY60)
- METALUX Gr8 3 Lmp 2X4 Fl Trof .125 Elt Bal T8 (2GR8-332A125-UNV-EB81-U)
- BAYCO Under Hood Light (SLR2120)
- WESTINGHOUSE 434BLK Coach Lantern (66983)
- SYLVANIA T5 Fluorescent 40Pk (FP54/830/HO/ECO)
- SYLVANIA T5 Fluorescent 40Pk (FP54/841/HO/ECO)
- SYLVANIA T5 Fluorescent 40Pk (FP28/841/ECO)
- SYLVANIA Plug-In CFL Bulb, 42W, 3200 lm, 3500K (CF42DT/E/IN/835/ECO)
- SYLVANIA Compact Fluorescent 50Pk (CF42DT/E/IN/827)
- SYLVANIA Sylvania CF26DD/E/830 w/ G24q-3 Base, 26W, 1710 Lumens, 3000K (20722)
- ILC Replacement for Osram Sylvania F20t12/350bl/eco replacement light bulb lamp (F20T12/350BL/ECO OSRAM SYLVANIA)
- Sylvania Fluorescent Light Bulbs