Shop All Fluorescent Light Bulbs
Sylvania
T12 Fluorescent 30Pk
Mfr # F48T12/CW/HO
Zoro # G205393003
product price: $291.99
/pk 30, $9.73/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T12
- Watts 60W
- Length 48 in
Product Information
- Brand Sylvania
- MFR # F48T12/CW/HO
- Zoro # G205393003
- Country of Origin United States
- Category Fluorescent Light Bulbs
Dimensions
Length | 48 in |
Details
Bulb Shape | T12 |
Watts | 60W |
Item | Linear Fluorescent Bulb |
Bulb Color Temp. | 4200 K |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Strion Led Rechargeable Flashlight (STL74301)
- ACCLAIM LIGHTING Post Mount Light, Matte Black, 1-Light (87BK)
- NUVO LED Horizontal Step-Light - 5W - Bronze Finish - 120V (65-403)
- PROGRESS LIGHTING Jack One-Light Outdoor Wall Sconce, Sm (P5948-31)
- SYLVANIA T12 Fluorescent 30Pk (F48T12/D/HO)
- SYLVANIA T5 Fluorescent 40Pk (FP21T5/835)
- SYLVANIA Compact Fluorescent 10Pk (FT40DL/841/RS)
- SYLVANIA 21 W, T5, Miniature Bi-Pin (G5) (FP21/841/ECO)
- SYLVANIA T8 U6 Fluorescent 16Pk (FBO32/841/6/ECO)
- SYLVANIA Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (FO32850XPSECO3)
- ILC Replacement for Light Bulb / Lamp F15t8/cw/24 replacement light bulb lamp (F15T8/CW/24 LIGHT BULB / LAMP)
- Sylvania Fluorescent Light Bulbs