Shop All Fluorescent Light Bulbs
Sylvania
T12 Fluorescent 30Pk
Mfr # F30T12 CW/HO
Zoro # G005393128
product price: $211.99
/pk 30, $7.07/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T12
- Watts 42W
- Bulb Color Temp. 4200 K
- Length 30 in
Product Information
- Brand Sylvania
- MFR # F30T12 CW/HO
- Zoro # G005393128
- Country of Origin United States
- Category Fluorescent Light Bulbs
Dimensions
Length | 30 in |
Details
Bulb Shape | T12 |
Watts | 42W |
Bulb Color Temp. | 4200 K |
Item | Linear Fluorescent Bulb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Bulb 40W R-16 Spot Std (03627)
- ELEDING Eleding EE810W-SH10 Solar Power Smart Cree Led Street Light for Commercial Residential Parking Bike Paths Walkways Courtyard 10W (EE810W-SH10)
- METALUX Fluor Wrap Fixt4'2L Res (WN232R)
- NEBO LUMORE 2in1 Work Light with Magnetic Clip Hook, 2Lamp, LED Lamp, 300, 250 Lumens, Black (6883)
- SYLVANIA CFL TUBLR BI-PIN WMWH 5W (21279)
- SYLVANIA T8 Fluorescent 30Pk (FO25/835/ECO)
- SYLVANIA Fluorescent, 28 W, T8, Medium Bi-Pin (G13) (FO28835XPSSECO3)
- SYLVANIA Plug-In CFL Bulb, 13W, 900 lm, 4100K (CF13DD/E/841/ECO)
- SYLVANIA Plug-In CFL Bulb, 32W, 2400 lm, 2700K (CF32DT/E/IN/827/ECO)
- SYLVANIA Plug-In CFL Bulb, 32W, 2400 lm, 4100K (CF32DT/E/IN/841/ECO)
- ILC Replacement for Westinghouse F17/t8/830 Ecomax replacement light bulb lamp (F17/T8/830 ECOMAX WESTINGHOUSE)
- Sylvania Fluorescent Light Bulbs