Shop All LED Retrofit Kits
Sylvania
Slim Microdisk, LED, 6" Size, 1100 lm
Mfr # 65668
Zoro # G804223442
product price: $26.99
/ea
Sold in multiples of 4 for $107.96
$107.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- Nominal Size 6 in
- Lighting Technology LED
- Lighting Certification ENERGY STAR
- Dimmable Yes
Product Information
- Brand Sylvania
- MFR # 65668
- Zoro # G804223442
- UPC # 046135656682
- Country of Origin China
- Category LED Retrofit Kits
Dimensions
Nominal Size | 6 in |
Overall Height | 3/4 in |
Outside Diameter | 7 5/16 in |
Manufacturer Warranty Length | 5 yr |
Description
Slim Microdisk, Ceiling Type Flat Ceiling, Fixture Type New Construction/Remodel, Nominal Size 6 in, Maximum Wattage 13.5 W, Light Output 1,100 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Voltage 120-277 V AC, Overall Height 3/4 in, Lighting Technology LED, Outside Diameter 7 5/16 in, Compliance Type CA Title 24, Ceiling Opening Required 4 3/4 in, Dimmable Yes, Dimming Method 0-10V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC A21 E26 Medium LED Bulb Tunable White/Color Changing 100 Watt Equivalence 2 pk (OM100DM/6WYCA/2)
- WESTINGHOUSE Incan S6 Bulb E12 6W Cd2 (04025)
- LITHONIA LIGHTING Battery, Nickel Cadmium, 1.2V, 1A/HR. (ELB 1P201N)
- RAYOVAC Lantern 8D 9Watt Fluor (SPLN8D-TA)
- SYLVANIA RETROFT RECESED LIGHT LED (62386)
- SYLVANIA Retrofit Trim, LED, 2700K, 6" Size, 900 lm (65688)
- SYLVANIA RTROFT RECSD LIGHTNG 5/6in. (62387)
- SIGNIFY LED Retrofit Kit, 47-7/8"L, 30W, 4000K (EVOKIT CLKE 2X4 42L 30W 840 UNV 0-10 P1)
- ILC Replacement For EIKO XRURK0418W40BSYWD (XRURK04-18W40B-SYWD)
- REMPHOS LED Light Bar Kit (RP-LBI-G1-4F-15W-40K-WC)
- COOPER LIGHTING 6PK 6 LED MNT Light (HLC6099301EWH-6BP)
- Sylvania LED Retrofit Kits