Shop All Recessed Lighting Trims
Sylvania
RT66AS2000ST9SC3WHSS
Mfr # 62927
Zoro # G410081061
product price: $65.15
/pk 4, $16.29/ea
$65.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K
- Series RT
- Color Rendering Index 90
- Maximum Wattage 21 W
Product Information
- Brand Sylvania
- MFR # 62927
- Zoro # G410081061
- UPC # 046135629273
- Country of Origin China
- Category Recessed Lighting Trims
Dimensions
Outside Diameter | 6 11/16 in |
Overall Height | 4 in |
Details
Voltage | 120V AC |
Color Temperature | 2700K, 3000K, 3500K, 4000K, 5000K |
Series | RT |
Color Rendering Index | 90 |
Item | LED Trim |
Maximum Wattage | 21 W |
Compliance Type | CA Title 24 |
IC Rating | IC |
Description
LED Trim, Maximum Wattage 21 W, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Voltage 120V AC, Overall Height 4 in, IC Rating IC, Series RT, Outside Diameter 6 11/16 in, Compliance Type CA Title 24, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWEROPTIX Flashlight LED Utility Use 200 / 70 Lumens (032-94715)
- SATCO 25 W T10 Incandescent - Clear - 2000 Hours - 200L - Medium Base - 120V (S3250)
- 1STSOURCE PRODUCTS 5.5" Round Pole Cap (86-00023)
- ILC Replacement for Fiberstars H1-111. Long Life Version replacement light bulb lamp (H1-111. LONG LIFE VERSION FIBERSTARS)
- SYLVANIA Trim, LED, Aluminum, 12" Size, White (74991)
- SYLVANIA Trim, LED, Aluminum, 6" Size, Dark Bronze (74996)
- SYLVANIA Trim Band, 6" Size, RT6 (70663)
- COOPER LIGHTING Halo BLD4 Series Matte Soft White 4 in. W LED Recessed Surface Mount Light Trim 8 W (BLD406930WHR)
- LIGHTOLIER Round Trim (L6RDD)
- ELCO LIGHTING 6 Metal Step Baffle Trim" (ELM30BOV)
- COOPER LIGHTING Halo HLB4 Series Matte White 4 in. W LED Recessed Direct Mount Light Trim 12 W (HLB4069FS1EMWR)
- Sylvania Recessed Lighting Trims