Shop All Recessed Lighting Trims
Sylvania
RT41A600ST930SMWHE26
Mfr # 62859
Zoro # G910081103
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Color Temperature 3000K
- Dimmable Yes
- Trim Color White
- Standards CEC, cULus, FCC, RoHS Compliant
Product Information
- Brand Sylvania
- MFR # 62859
- Zoro # G910081103
- UPC # 046135628597
- Country of Origin China
- Category Recessed Lighting Trims
Dimensions
Overall Height | 2 1/4 in |
Manufacturer Warranty Length | 3 yr |
Outside Diameter | 5 in |
Details
Voltage | 120V AC |
Item | LED Trim |
Color Temperature | 3000K |
Dimmable | Yes |
Trim Color | White |
Standards | CEC, cULus, FCC, RoHS Compliant |
Color Rendering Index | 90 |
Fixture Type | Retrofit |
Socket Type | E26 |
Lighting Certification | ENERGY STAR |
Rated Life | 25,000 hr |
Minimum Operating Temperature | -4 Degrees F |
Light Output | 600 lm |
Environmental Rating | Wet Location Rated |
Dimming Method | Phase Cut |
Compliance Type | CA Title 20, CA Title 24 |
Maximum Wattage | 7 W |
Maximum Operating Temperature | 104 Degrees F |
Description
LED Trim, Color Temperature 3000K, Light Output 600 lm, Color Rendering Index 90, Trim Color White, Dimmable Yes, Outside Diameter 5 in, Overall Height 2 1/4 in, Compliance Type CA Title 20, CA Title 24, Voltage 120V AC, Dimming Method Phase Cut, Environmental Rating Wet Location Rated, Fixture Type Retrofit, Lighting Certification ENERGY STAR, Manufacturer Warranty Length 3 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 25 W F10 Incandescent - Amber - 1500 Hours - Candelabra Base - 120V (S3374)
- ILC Replacement for Feit Electric Bpfml55/64 replacement light bulb lamp (BPFML55/64 FEIT ELECTRIC)
- LORELL Smd Led Task Light8Watt (LLR13202)
- ILB GOLD Linear Fluorescent Bulb, Replacement For Donsbulbs F15T8/BL (F15T8/BL)
- SYLVANIA Trim, LED, Aluminum, 6" Size, Dark Bronze (74996)
- SYLVANIA Trim, LED, Aluminum, 12" Size, White (74991)
- SYLVANIA Trim Band, 6" Size, RT6 (70663)
- PROGRESS LIGHTING 5" Deep Cone Reflector Trim for 5" housing (P851-ICAT) (P8268-28)
- ELCO LIGHTING 4 Adjustable Reflector Trim" (EL1421H)
- HALO Halo 3008724 4 in. 10.1W HLB Lite LED Recessed Direct Mount Light Trim - Matte White (3008724)
- ELCO LIGHTING 3 Die-Cast Adjustable Slot Aperture Trim" (EL2620W)
- Sylvania Recessed Lighting Trims