Shop All Recessed Lighting Trims
Sylvania
RT41A600ST927SMWHE26
Mfr # 62858
Zoro # G210081056
product price: $9.85
/pk 6, $1.64/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temperature 2700K
- Voltage 120V AC
- Standards CEC, cULus, FCC, RoHS Compliant
- Dimmable Yes
- Lighting Certification ENERGY STAR
Product Information
- Brand Sylvania
- MFR # 62858
- Zoro # G210081056
- UPC # 046135628580
- Country of Origin China
- Category Recessed Lighting Trims
Dimensions
Outside Diameter | 5 in |
Manufacturer Warranty Length | 3 yr |
Overall Height | 2 1/4 in |
Details
Item | LED Trim Retro Fit |
Color Temperature | 2700K |
Voltage | 120V AC |
Standards | CEC, cULus, FCC, RoHS Compliant |
Dimmable | Yes |
Lighting Certification | ENERGY STAR |
Rated Life | 25,000 hr |
Socket Type | E26 |
Color Rendering Index | 90 |
Fixture Type | Retrofit |
Trim Color | White |
Maximum Wattage | 7 W |
Maximum Operating Temperature | 104 Degrees F |
Environmental Rating | Wet Location Rated |
Compliance Type | CA Title 20, CA Title 24 |
Light Output | 600 lm |
Dimming Method | Phase Cut |
Minimum Operating Temperature | -4 Degrees F |
Description
LED Trim Retro Fit, Color Temperature 2700K, Light Output 600 lm, Color Rendering Index 90, Trim Color White, Dimmable Yes, Outside Diameter 5 in, Overall Height 2 1/4 in, Compliance Type CA Title 20, CA Title 24, Voltage 120V AC, Dimming Method Phase Cut, Environmental Rating Wet Location Rated, Fixture Type Retrofit, Lighting Certification ENERGY STAR, Manufacturer Warranty Length 3 yr, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp 29371 Coil-twist-spiral replacement light bulb lamp (29371 COIL-TWIST-SPIRAL LIGHT BULB / LAMP)
- SIGNIFY HID LED, 19 W, ED75, Medium Screw (E26) (19GC/LED/830/ND E26 BB 6/1)
- SYLVANIA Plug-In CFL Bulb, 18W, 1150 lm, 3500K (CF18DD/835/ECO)
- ILC Replacement for Damar F13bx/spx27/827 replacement light bulb lamp (F13BX/SPX27/827 DAMAR)
- SYLVANIA Trim, LED, Aluminum, 12" Size, White (74991)
- SYLVANIA Trim, LED, Aluminum, 6" Size, Dark Bronze (74996)
- SYLVANIA Trim Band, 6" Size, RT6 (70663)
- ELCO LIGHTING 6 Metal and Plastic Trim Rings" (RM7BZ)
- ELCO LIGHTING 6 Adjustable Baffle with Gimbal Trim " (EL376BZ)
- ELCO LIGHTING 5 Open Trim" (EL530KW)
- THOMAS Recessed Color Not Specified (TSH16IC)
- Sylvania Recessed Lighting Trims