Shop All LED Retrofit Kits
This Product is Discontinued
Sylvania
Retrofit Trim, LED, 3000K, 10" Size, 4000 lm (Discontinued)
Mfr # 65692
Zoro # G704223443
Free Shipping & Returns
This Product is Discontinued
Key Features
- Light Technology LED
- Nominal Size 10 in
- Lighting Technology LED
- Lighting Certification ENERGY STAR
- Dimmable Yes
Product Information
- Brand Sylvania
- MFR # 65692
- Zoro # G704223443
- UPC # 046135656927
- Country of Origin China
- Category LED Retrofit Kits
Dimensions
Nominal Size | 10 in |
Manufacturers Warranty Length | 5 yr |
Outside Diameter | 11 1/4 in |
Manufacturer Warranty Length | 5 yr |
Overall Height | 4 3/8 in |
Description
LED Retrofit Trim, Ceiling Type Flat Ceiling, Fixture Type New Construction, Nominal Size 10 in, Maximum Wattage 43 W, Light Output 4,000 lm, Color Temperature 3000K, Color Rendering Index 90, Voltage 120-277 V AC, Overall Height 4 3/8 in, Lighting Technology LED, IC Rating Non-IC, Outside Diameter 11 1/4 in, Compliance Type CA Title 24, Dimmable Yes, Dimming Method 0-10V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.