Shop All HID Light Bulbs
Sylvania
Quartz Metal Halide HID Bulb, 175W, 4000K
Mfr # M175/U/ED28
Zoro # G8182967
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Mogul Screw (E39)
- Overall Bulb Shape ED
- Overall Bulb Base Type Mogul Screw
- Wattage Equivalency 175W MH
- Color Rendering Index 65
Product Information
- Brand Sylvania
- MFR # M175/U/ED28
- Zoro # G8182967
- Country of Origin Mexico
- Category HID Light Bulbs
Dimensions
Bulb Dia. | 3 1/2 in |
Overall Length | 8 1/4 in |
Description
Quartz Metal Halide HID Bulb, Bulb Base Type Mogul Screw (E39), Bulb Dia. 3 1/2 in, Bulb Housing Glass, Bulb Shape ED28, Color Rendering Index 65, Color Temperature 4000K, Lumens 14,400 lm, Light Technology Metal Halide, Overall Length 8 1/4 in, Shatter-Resistant No, Voltage 132V, Watts 175 W, Bulb Beam Angle 360 Degrees , Bulb Finish Clear, Rated Life 10,000 hr, Dimmable No, For Enclosed Fixtures Yes, Bulb Operating Position Universal Burning, Trade Number M175UED28, High Output Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 21305 replacement light bulb lamp (21305 GE GENERAL ELECTRIC G.E)
- JANDORF SOCKET EXTNDR PORC1-1/4"" (60422)
- STRAITS LED Slim Adjustable Wall Pack-12W-100/277V-5000 Kelvin (34180204)
- ESPEN TECHNOLOGY LED (VEMB5W)
- SYLVANIA Sylvania M250/U/ED28 250w Metal Halide Lamp w/ Mogul Base, Clear, 4000K (64032)
- SYLVANIA High Pressure Sodium HID Bulb, 1000W (LU1000/ECO)
- SYLVANIA Quartz Metal Halide HID Bulb, 1000W, 4000K (M1000/U)
- SYLVANIA HID ED37 E39 WHT 400W (64036)
- SYLVANIA Metal Halide HID Bulb, 100W, 4000K (M100/U/MED)
- SYLVANIA Quartz Metal Halide HID Bulb, 400W, 4000K (M400/U/ED37)
- ILC Replacement for Osram Sylvania HMI 575w/sel replacement light bulb lamp (HMI 575W/SEL OSRAM SYLVANIA)
- Sylvania HID Light Bulbs