Shop All Fluorescent Light Bulbs
Sylvania
Plug-In CFL Bulb, 26W, 1800 lm, 4100K
Mfr # CF26DT/E/IN/841/ECO
Zoro # G8279847
product price: $5.19
/ea
Sold in multiples of 50 for $259.50
$259.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T4
- Bulb Base Type 4-Pin (GX24q-3)
- Wattage Equivalency 100W INC
- Watts 26 W
Product Information
- Brand Sylvania
- MFR # CF26DT/E/IN/841/ECO
- Zoro # G8279847
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Overall Length | 5 in |
Description
Plug-In CFL Bulb, Bulb Base Type 4-Pin (GX24q-3), Bulb Finish Frosted, Trade Number CF26DT/E/IN/841/ECO, Bulb Shape T4, Color Rendering Index 82, Color Temperature 4100K, Incandescent Wattage Equivalency 100 W, Lumens 1,800 lm, Bulb Housing Glass, Light Technology Fluorescent, Shatter-Resistant No, Voltage 80V AC, Watts 26 W, Bulb Beam Angle 360 Degrees , Three-Way No, Rough Service No, Dimmable Yes, Bulb Power Source Plug and Play, Light Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 6 Super Sloped Ceiling Medium Base IC Airtight Single Wall New Construction Housing" (EL901ICA)
- SATCO 2.8 Watt T6 LED Lamp, Clear, Candelabra Base, 90 CRI, 4000K, 120 Volts (S21341)
- MAXLITE LED, 9 W, T8, Medium Bi-Pin (G13) (L9T8DE240-CG4)
- ILC Replacement for Damar 24186b (24186B DAMAR)
- SYLVANIA Fluorescent Bulb, 28 W, T8, 48 in. L (FO28/841XP/XL/SS/ECO3)
- SYLVANIA Fluorescent, 17 W, T8, Medium Bi-Pin (G13) (FO17/841/ECO)
- SYLVANIA Plug-In CFL Bulb, 26W, 1746 lm, 3500K (CF26DT/E/IN/835/ECO)
- SYLVANIA T5 Fluorescent 40Pk (FP54/830/HO/ECO)
- SYLVANIA Fluorescent, 28 W, T8, Medium Bi-Pin (G13) (FO28/850XP/XL/SS/ECO3)
- SYLVANIA T5 Fluorescent 40Pk (FP54/850/HO/ECO)
- ILC Replacement for GE General Electric G.E 97561 replacement light bulb lamp 2 Pack (97561 GE GENERAL ELECTRIC G.E)
- Sylvania Fluorescent Light Bulbs