Shop All Fluorescent Linear Lamps
Sylvania
Plug-In CFL Bulb, 18W, 1150 lm, 3500K
Mfr # CF18DD/835/ECO
Zoro # G1016000
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Green Certification or Other Recognition California Energy Commission (CEC) Certified
- Color Temperature 3500K
- Wattage Equivalency 65W INC
- Green Environmental Attribute Product Contributes To Reducing Energy Consumption
- Bulb Shape T4
Product Information
- Brand Sylvania
- MFR # CF18DD/835/ECO
- Zoro # G1016000
- Country of Origin China
- Category Fluorescent Linear Lamps
Dimensions
Overall Length | 6 in |
Description
Plug-In CFL Bulb, Bulb Base Type 2-Pin (G24d-2), Bulb Finish Frosted, Trade Number CF18DD/835/ECO, Bulb Shape T4, Color Rendering Index 82, Color Temperature 3500K, Incandescent Wattage Equivalency 65 W, Lumens 1,150 lm, Bulb Housing Glass, Light Technology Fluorescent, Shatter-Resistant No, Voltage 120V AC, Watts 18 W, Bulb Beam Angle 360 Degrees , Three-Way No, Rough Service No, Dimmable Yes, Bulb Power Source Plug and Play, Light Color White, Overall Length 6 in, Rated Life 10,000 hr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE A19 LED Light Bulbs 11W (75W Equivalent) 1100LM 4000K Cool White Dimmable E26 Base 4-Pack (LR21432-4PK)
- SIGNIFY U-Shaped Lamp, T8 Bulb Shape, 2750 lm (FB32T8/TL850/6 ALTO 20PK)
- PROGRESS LIGHTING Fayette Collection Vintage Brass One-Light Bath (P300286-163)
- ILC Replacement for PQL 25r14/flood/int replacement light bulb lamp (25R14/FLOOD/INT PQL)
- SYLVANIA 39 W, T5, Miniature Bi-Pin (G5) (20934)
- SYLVANIA U-Shaped Fluorescent, 32 W, T8, G13 (22052)
- SYLVANIA Plug-In CFL Bulb, 13W, 900 lm, 2700K (CF13DD/E/827/ECO)
- SYLVANIA Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (FO32841XPSECO3)
- SYLVANIA Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (FO32835XPSECO3)
- SYLVANIA Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (22437)
- ILC Replacement for Trojan UV 601 replacement light bulb lamp (UV 601 TROJAN)
- Sylvania Fluorescent Linear Lamps