Shop All HID Light Bulbs
Sylvania
Metal Halide 20Pk
Mfr # MP100/U/MED
Zoro # G305393330
product price: $557.99
/pk 20, $27.90/ea
Free Shipping & Returns
$557.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 100W
- Bulb Color Temp. 3000 K
Product Information
- Brand Sylvania
- MFR # MP100/U/MED
- Zoro # G305393330
- Country of Origin China
- Category HID Light Bulbs
Details
Watts | 100W |
Bulb Color Temp. | 3000 K |
Item | Metal Halide HID Bulb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY CFL, 33 W, PL-T, 4-Pin (GX24q-3) (PL-T 32W/830/A/4P 1CT/5X10BOX ALTO)
- STEELMAN LED Impact-Resistant Bump-Lite with Magnetic Clip (96877)
- CCI Worklight Tripod Halog 1000W (L14SLED)
- ILC Replacement for Philips Pl-s 13w/827/2p replacement light bulb lamp (PL-S 13W/827/2P PHILIPS)
- SYLVANIA High Pressure Sodium 20Pk (LU100/MED)
- SYLVANIA Metal Halide 6Pk (M400/U/ED37)
- SYLVANIA Halogen, 20 W, MR16, 2-Pin (GU5.3) (20MR16/T/FL35/C(BAB) 12V)
- SYLVANIA Quartz Metal Halide HID Bulb, 1000W, 4000K (M1000/U)
- SYLVANIA Quartz Metal Halide HID Bulb, 150W, 4000K (M150/U/MED)
- SYLVANIA Ceramic Metal Halide HID Bulb, 20W, 3000K (MC20TF/U/GU6.5/830)
- ILC Replacement for GE General Electric G.E Mvr1000/c/u replacement light bulb lamp (MVR1000/C/U GE GENERAL ELECTRIC G.E)
- Sylvania HID Light Bulbs