Shop All Fluorescent Light Bulbs
Sylvania
Linear Fluorescent Bulb, 32W, 4100K
Mfr # FBO32/841/6/ECO
Zoro # G8180149
product price: $12.49
/ea
Sold in multiples of 16 for $199.84
$199.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T8
- Bulb Base Type Medium Bi-Pin (G13)
- Wattage Equivalency 32W Fluorescent
- Watts 32 W
Product Information
- Brand Sylvania
- MFR # FBO32/841/6/ECO
- Zoro # G8180149
- Country of Origin Canada
- Category Fluorescent Light Bulbs
Dimensions
Overall Length | 22 1/2 in |
Nominal Length | 2 ft |
Bulb Bend Radius | 6 in |
Bulb Dia. | 1 in |
Description
Linear Fluorescent Bulb, Trade Number FBO32/841/6/ECO, Bulb Housing Glass, Bulb Shape T8, Color Temperature 4100K, Lumens 2,850 lm, Shatter-Resistant No, Bulb Bend Radius 6 in, Watts 32 W, Bulb Base Type Medium Bi-Pin (G13), Color Rendering Index 82, Dimmable No, Light Technology Fluorescent, Overall Length 22 1/2 in, Voltage 137V AC, Standards ANSI, Bulb Start Type Instant or Rapid, Rated Life 20,000 hr, Light Color White, Bulb Dia. 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYGRADE 18W T4 LED Light Bulb - GX24q-2 (4-Pin) Base - White Finish (S8341)
- ALLSTAR 25 lbs Lead Ballast - 4 x 8 x 2 in. (ALL14180)
- STREAMLIGHT Black Rechargeable 500 lm (88083)
- STI Ezpath Series 44+ -Wall Bracket (EZP144W)
- SYLVANIA Sylvania FT40DL/835/RS 40w W/ 2G11 Base, 3500K, 4-Pin High Lumen Biax CFL Bulb (20585)
- SYLVANIA Fluorescent, 17 W, T8, Medium Bi-Pin (G13) (FO17/841/ECO)
- SYLVANIA Compact Fluorescent 50Pk (CF26DD/827)
- SYLVANIA Plug-In CFL Bulb, 26W, 1710 lm, 4100K (CF26DD/841/ECO)
- SYLVANIA Fluorescent, 28 W, T8, Medium Bi-Pin (G13) (FO28/850/XP/SS/ECO3)
- SYLVANIA Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (FO32850XPSECO3)
- ILC Replacement for Bulbworks Bw.f15t8.blb replacement light bulb lamp (BW.F15T8.BLB BULBWORKS)
- Sylvania Fluorescent Light Bulbs