Shop All Fluorescent Light Bulbs
Sylvania
Linear Fluorescent Bulb, 32W, 3500K
Mfr # FBO32/835XP/6/ECO
Zoro # G8208605
product price: $12.19
/ea
Sold in multiples of 16 for $195.04
$195.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T8
- Bulb Base Type Medium Bi-Pin (G13)
- Wattage Equivalency 32W Fluorescent
- Watts 32 W
Product Information
- Brand Sylvania
- MFR # FBO32/835XP/6/ECO
- Zoro # G8208605
- Country of Origin Canada
- Category Fluorescent Light Bulbs
Dimensions
Bulb Bend Radius | 6 in |
Bulb Dia. | 1 in |
Overall Length | 22 1/2 in |
Nominal Length | 2 ft |
Description
Linear Fluorescent Bulb, Trade Number FBO32/835XP/6/ECO, Bulb Housing Glass, Bulb Shape T8, Color Temperature 3500K, Lumens 2,900 lm, Shatter-Resistant No, Bulb Bend Radius 6 in, Watts 32 W, Bulb Base Type Medium Bi-Pin (G13), Color Rendering Index 85, Dimmable No, Light Technology Fluorescent, Overall Length 22 1/2 in, Voltage 137V AC, Standards ANSI, Bulb Start Type Instant or Rapid, Rated Life 24,000 hr, Light Color White, Bulb Dia. 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E Wb25x10029 LED replacement light bulb lamp (WB25X10029 LED)
- BULBRITE 60-Watt Equivalent Dimmable G40 Vintage Edison LED Light Bulb with Medium (E26) Base, 3000K, 2PK (862698)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-25-UV-SC1250-56-VDIM-W1-CP)
- KEYSTONE TECHNOLOGIES HID LED, 63 W, 80 W, 100 W, EX39 (KT-LED100PSHID-EX39-8CSB-D)
- SYLVANIA CFL, 9 W, T4, 2-Pin (G23) (21272)
- SYLVANIA T8 Fluorescent 30Pk (FO32/830/ECO)
- SYLVANIA Compact Fluorescent 50Pk (CF7DS/827)
- SYLVANIA T8 Fluorescent 30Pk (FO17/841/ECO)
- SYLVANIA Sylvania CF42DT/E/IN/835 42w W/ GX24q-4 Base- Neutral White- CFL Bulb (20871)
- SYLVANIA CFL, 13 W, T4, 4-Pin (GX24q-1) (20893)
- ILC Replacement for GE General Electric G.E F27bx/spx3/rs replacement light bulb lamp (F27BX/SPX3/RS GE GENERAL ELECTRIC G.E)
- Sylvania Fluorescent Light Bulbs