Shop All Recessed Lighting Kits
Sylvania
LEDRT8/R3C/5000UD/9SC8
Mfr # 65481
Zoro # G410081078
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temperature 3000K
- Rated Life 50,000 hr
- Fixture Type New Construction
- Nominal Size 8 in
- Housing Material Aluminum
Product Information
- Brand Sylvania
- MFR # 65481
- Zoro # G410081078
- UPC # 046135654817
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Nominal Size | 8 in |
Manufacturer Warranty Length | 5 yr |
Overall Width | 9 7/16 in |
Outside Diameter | 9 7/16 in |
Overall Height | 5 1/2 in |
Description
LED Trim, Fixture Type New Construction, Nominal Size 8 in, Maximum Wattage 57 W, Light Output 5,000 lm, Color Temperature 3000K, Color Rendering Index 90, Voltage 120V AC, Overall Height 5 1/2 in, Lighting Technology LED, Series RT, Outside Diameter 9 7/16 in, Compliance Type CA Title 24, Dimmable Yes, Dimming Method 0-10V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 14W T8 LED 4 ft. 50K G13 Base 50K Hours 1800L Type B BBP 1 or 2 Ended (S39916)
- ELCO LIGHTING CFL Step Light with Louvered Faceplate (ELST52BZ)
- ILC Replacement for Braun D-40 replacement light bulb lamp (D-40 BRAUN)
- DIODE LED 200 LED Tape Light 24V 5000K 16.4 ft. & MikroDIM™ Driver (DI-KIT-24V-BC2MD60-5000)
- ELCO LIGHTING 6 Super Sloped Ceiling LED Reflector Inserts" (EL762CT5B)
- NUWATT Slim Recessed Round LED Ceiling Light, Gimbal, 3 Inch, 8W, Dimmable, Bronze Trim, PK 4 (NW-GMB-3-5CT-BZ-R-4P)
- LUXRITE 4 Inch LED Recessed Downlight 5 CCT Selectable 2700K-5000K 15W 1100LM Dimmable Black Trim (LR24950 LR24956-1PK)
- LUXRITE 4 Inch Square LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 11W 750LM Dimmable 12-Pack (LR23784-12PK)
- LITHONIA LIGHTING LED Recessed Downlight, 8" Size, 18.1 W (LBR8 ALO2 SWW1 AR LSS MWD MVOLT UGZ QDS)
- FEIT ELECTRIC LED DOWNLIGHT 4"" 75W 4PK (LEDR4HO/6WYCA/4)
- ILC Replacement For SATCO S11620 (S11620)
- Sylvania Recessed Lighting Kits