Shop All Recessed Lighting Trims
Sylvania
LEDMD8R3A1600ST9SC3WH
Mfr # 63057
Zoro # G210081117
$29.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Dimmable Yes
- Lighting Certification ENERGY STAR
- Includes Quick Connector
- Housing Material Plastic
Product Information
- Brand Sylvania
- MFR # 63057
- Zoro # G210081117
- UPC # 046135630576
- Country of Origin China
- Category Recessed Lighting Trims
Dimensions
Nominal Size | 8 in |
Overall Width | 8 7/8 in |
Overall Height | 7/8 in |
Manufacturer Warranty Length | 5 yr |
Outside Diameter | 8 7/8 in |
Description
LED Trim, Fixture Type New Construction/Remodel, Nominal Size 8 in, Maximum Wattage 19 W, Light Output 1,600 lm, Color Temperature 2700K, Color Rendering Index 90, Voltage 120V AC, Overall Height 7/8 in, Lighting Technology LED, IC Rating IC, Series MD, Outside Diameter 8 7/8 in, Compliance Type CA Title 24, Dimmable Yes, Dimming Method Phase Cut
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LITES Test Pointer For Remote Test (LASER)
- ZERO WASTE BOX Nitrile Gloves Box, M (CS123-M)
- SATCO Bulb, LED, 9.5W, A19, Medium Base, Type A, 4PK (S29589)
- ILC Replacement for Emperor Aquatics 200150 replacement light bulb lamp (200150 EMPEROR AQUATICS)
- SYLVANIA Trim Band, 6" Size, RT6 (70663)
- SYLVANIA Trim, LED, Aluminum, 12" Size, White (74991)
- SYLVANIA Trim, LED, Aluminum, 6" Size, Dark Bronze (74996)
- ELCO LIGHTING 4 Square Adjustable Slot Rotatable Aperture Trim" (EL2420W)
- ELCO LIGHTING 6 Airtight Smooth Metal Cone Reflector with Torsion Springs Trim" (ELM301W)
- ELCO LIGHTING 4 Die-Cast Adjustable Spot Trim" (EL1488B)
- ERICKSON Heavy-Duty Recessed Anchor Ring (09114)
- Sylvania Recessed Lighting Trims